Shop All LED Light Bulbs
American Imaginations
43W Bulb Socket Light Bulb Clear Glass
Mfr # AI-37494
Zoro # G310535657
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape Round
- For Use With Residential/Non-Residential
- Voltage 120V
- Light Color Clear
- Width 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37494
- Zoro # G310535657
- UPC # 627622374946
- Country of Origin Canada
- Category LED Light Bulbs
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Bulb Shape | Round |
For Use With | Residential/Non-Residential |
Voltage | 120V |
Light Color | Clear |
Includes | Light Bulb |
Material | Glass |
Handle Type | Standard |
Install Type | Bulb Socket |
Weight | 0.5 lbs |
Description
THIS PRODUCT INCLUDES: 1x light bulb in clear color. THE HALOGEN CLEAR BULB IS DESIGNED WITH A WATTAGE OF 43W AND OPERATES AT A VOLTAGE OF 120V. EMITTING A CLEAR AND VIBRANT LIGHT, IT PROVIDES A BRIGHTNESS OF 750 LUMENS, ENSURING AMPLE ILLUMINATION IN VARIOUS SETTINGS. NOTABLY ENERGY-EFFICIENT, THIS BULB ENABLES YOU TO SAVE 28 OF ENERGY COMPARED TO CONVENTIONAL BULBS. WITH AN OUTPUT EQUIVALENT TO 60W, IT STRIKES A BALANCE BETWEEN ENERGY EFFICIENCY AND BRIGHTNESS. THE BULB IS FULLY DIMMABLE, ALLOWING YOU TO ADJUST THE LIGHT LEVEL TO YOUR PREFERENCE, AND IT COMES WITH AN AVERAGE RATED LIFE OF 1000 HOURS. This light bulb features a round shape with a modern style. This product is made for bulb socket installation. DIY installation instructions are included in the box. This light bulb is made with glass. The primary color of this product is clear and it comes with silver hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Replacement For Osram Sylvania, Code Bulb, 50Mr16/B/Fl35/C/Exn (50MR16/B/FL35/C/EXN)
- CURRENT GE LIGHTING 50W, ED17 Metal Halide HID Light Bulb (MXR50/C/U/MED/O)
- ILC Replacement for Eiko Tt26/50 replacement light bulb lamp (TT26/50 EIKO)
- ILC Replacement for Sylvania Led18par38/dim/830/fl40 replacement light bulb lamp (LED18PAR38/DIM/830/FL40 SYLVANIA)
- AMERICAN IMAGINATIONS 175W Bulb Socket Light Bulb Clear Glass (AI-37693)
- AMERICAN IMAGINATIONS 35W Bulb Socket Light Bulb Warm White Glass (AI-37694)
- AMERICAN IMAGINATIONS 60W Bulb Socket Light Bulb Clear Glass (AI-37544)
- AMERICAN IMAGINATIONS 6W Bulb Socket Light Bulb Warm White Glass (AI-37419)
- SYLVANIA Bulb Led A19 10Yr 35K 4Pk 60W (79704)
- ILC Replacement for Bulbrite 776863 replacement light bulb lamp (776863 BULBRITE)
- FEIT ELECTRIC A23 E26 (Medium) LED Smart Bulb Daylight 40 Watt Equivalence (A450850CAMWIFIL)
- American Imaginations LED Light Bulbs