Shop All Shower & Bathtub Parts
American Imaginations
4.29-in. W Bathroom Tub Shower Valve_
Mfr # AI-36103
Zoro # G709544918
product price: $605.99
/ea
Free Shipping & Returns
$605.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Residential/Non-Residential
- Finish Brushed Nickel
- Depth (In.) 4.29
- Color Brushed Nickel
- Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36103
- Zoro # G709544918
- UPC # 627622361038
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Depth (In.) | 4.29 |
Length | 4.29 |
Width (In.) | 4.29 |
Details
Item | Bathroom Tub Shower Valve |
For Use With | Residential/Non-Residential |
Finish | Brushed Nickel |
Color | Brushed Nickel |
Material | Copper |
Description
THIS PRODUCT INCLUDES: 1x bathroom tub shower valve in brushed nickel color. THE SINGLE FUNCTION SHOWER CONTROL VALVE IS DESIGNED FOR EASY OPERATION OF WATER TEMPERATURE AND VOLUME WITH JUST ONE HANDLE. IT FEATURES A BRUSHED NICKEL FINISH THAT NOT ONLY LOOKS UNIQUE BUT ALSO PROTECTS AGAINST SCRATCHES AND CORROSION FROM DAILY USE. THE VALVE IS COMPATIBLE WITH MULTIPLE BATHROOM PRODUCTS, SUCH AS OVERHEAD SHOWERS, HAND SHOWERS, AND BATHTUB SPOUTS, BUT ONLY ONE AT A TIME. TO USE THIS NICKEL SHOWER VALVE HANDLE KIT, YOU NEED TO REMOVE THE ORIGINAL VALVE BODY AND INSTALL THE NEW ONE FOR A BATHROOM UPGRADE. This bathroom tub shower valve features a square shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This bathroom tub shower valve is made with copper. The primary color of this product is brushed nickel and it comes with brushed nickel hardware. 4.29-in. Width left to right. 4.29-in. Depth back to front. 2-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENDURA 2" Pipe Dia., Thermoplastic, Interceptor, Grease Interceptor (3907A02)
- HOMEWERKS 1/2in. Nominal Compression Inlet x3/8in. O.D. Compression Outlet Multi-Turn Angle Valve Rough Brass (638 5202RB)
- ZORO SELECT T-Clips Fastener, 1/2 In Max Dia, PK50 (T10)
- ZURN P6900-20ES - 1.5 gpm Slim Aerator (P6900-20ES)
- AMERICAN IMAGINATIONS Wall Mount CUPC Approved Stainless Steel Shower Head In Chrome Color (AI-34366)
- AMERICAN IMAGINATIONS 0.25 in. Unique Air Volume Control in Modern Style (AI-38637)
- AMERICAN IMAGINATIONS Rectangle Wall Mount CUPC Approved Stainless Steel Shower Panel In Brushed Stainless Steel Color (AI-34370)
- AMERICAN IMAGINATIONS 2.7-in. W Shower Arm_ (AI-36179)
- DELTA Delta BathSafety, 36", Transitional Decor (41736)
- DELTA Shower Arm (RP6023SS)
- ALFI BRAND Black Glass Shower Panel W/ 2 Body Sprays and Rain Shower Head (ABSP55B)
- American Imaginations Shower & Bathtub Parts