Shop All Incandescent Light Bulbs
American Imaginations
40W Round White G40 Globe Light Bulb
Mfr # AI-37553
Zoro # G610513836
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape Round
- Voltage 130V
- Max. Overall Bulb Length 0.5 in
- Light Color White
- For Use With Residential/Non-Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37553
- Zoro # G610513836
- UPC # 627622375530
- Country of Origin Canada
- Category Incandescent Light Bulbs
Dimensions
Max. Overall Bulb Length | 0.5 in |
Width | 0.5 in |
Details
Bulb Shape | Round |
Voltage | 130V |
Light Color | White |
For Use With | Residential/Non-Residential |
Includes | G40 Globe Light Bulb |
Weight | 0.5 lbs |
Install Type | Bulb Socket |
Handle Type | Standard |
Material | Glass |
Description
THIS PRODUCT INCLUDES: 1x g40 globe light bulb in white color. THE G40 GLOBE, FEATURING A MEDIUM BASE, BOASTS A WATTAGE OF 40W AND OPERATES EFFECTIVELY AT A VOLTAGE OF 130V. EMITTING A BRIGHT AND CLEAR WHITE LIGHT, THIS BULB IS IDEAL FOR ILLUMINATING VARIOUS SPACES. ITS ROUND SHAPE MEASURES 5 INCHES IN DIAMETER, CONTRIBUTING A TOUCH OF ELEGANCE TO ITS DESIGN AND MAKING IT SUITABLE FOR A VARIETY OF LIGHTING FIXTURES. WITH ITS MEDIUM BASE COMPATIBILITY, THE G40 GLOBE CAN BE EFFORTLESSLY INSTALLED IN A WIDE RANGE OF LAMPS AND FIXTURES. COMBINING ATTRIBUTES SUCH AS WATTAGE, VOLTAGE, COLOR, AND SIZE, THIS BULB OFFERS BOTH PRACTICALITY AND AESTHETIC APPEAL IN LIGHTING SOLUTIONS. This g40 globe light bulb features a round shape with a modern style. This product is made for bulb socket installation. DIY installation instructions are included in the box. This g40 globe light bulb is made with glass. The primary color of this product is white and it comes with brass hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Charger Base, For Strion Flashlights (74102)
- ILC Replacement for Luminor Environmental Blackcomb Lb5-101 Quartz Sleeve replacement light bulb lamp (BLACKCOMB LB5-101 QUARTZ SLEEVE LUMINOR ENVIRONM)
- AFX Edge 12" Round LED Flush Mount - White (EGRF12LAJD1WH)
- ILB GOLD Fluorescent Germicidal Uvc Fa8 Base Bulb, Replacement For Norman Lamps G64T5L (G64T5L)
- AMERICAN IMAGINATIONS 200W Bulb Socket Light Bulb White Glass (AI-36809)
- AMERICAN IMAGINATIONS 150W Bulb Socket Light Bulb White Glass (AI-36808)
- AMERICAN IMAGINATIONS 4.5W Bulb Socket Light Bulb Warm White Glass (AI-36831)
- AMERICAN IMAGINATIONS 60W Round Clear G25 Globe Light Bulb (AI-37548)
- AMERICAN IMAGINATIONS 40W Round Clear G25 Globe Light Bulb (AI-37547)
- AMERICAN IMAGINATIONS 40W Round White G25 Globe Light Bulb (AI-37549)
- ILC Replacement for Halco 5207 replacement light bulb lamp (5207 HALCO)
- American Imaginations Incandescent Light Bulbs