Shop All Incandescent Light Bulbs
American Imaginations
40W Round Clear G25 Globe Light Bulb
Mfr # AI-37547
Zoro # G210513809
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape Round
- Voltage 130V
- Max. Overall Bulb Length 0.5 in
- Light Color Clear
- Weight 0.5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37547
- Zoro # G210513809
- UPC # 627622375479
- Country of Origin Canada
- Category Incandescent Light Bulbs
Dimensions
Max. Overall Bulb Length | 0.5 in |
Width | 0.5 in |
Details
Bulb Shape | Round |
Voltage | 130V |
Light Color | Clear |
Weight | 0.5 lbs |
Includes | G25 Globe Light Bulb |
Handle Type | Standard |
Install Type | Bulb Socket |
Material | Glass |
For Use With | Residential/Non-Residential |
Description
THIS PRODUCT INCLUDES: 1x g25 globe light bulb in clear color. G25 GLOBE - MEDIUM BASE IS A LIGHT BULB WITH A WATTAGE OF 40W AND OPERATES AT A VOLTAGE OF 130V. ITS CLEAR DESIGN PROVIDES A BRIGHT AND UNOBSTRUCTED ILLUMINATION. THE BULB FEATURES A ROUND SHAPE WITH A DIAMETER OF 3.125 INCHES, MAKING IT A VERSATILE OPTION FOR VARIOUS LIGHTING FIXTURES. WITH ITS MEDIUM BASE, THIS G25 GLOBE BULB IS COMPATIBLE WITH A WIDE RANGE OF FIXTURES AND LAMPS. THE 40W WATTAGE OFFERS A BALANCE BETWEEN ENERGY EFFICIENCY AND PROVIDING ADEQUATE LIGHT OUTPUT. ITS CLEAR COLOR AND ROUND SHAPE CONTRIBUTE TO A VISUALLY APPEALING LIGHTING SOLUTION FOR DIFFERENT SETTINGS. This g25 globe light bulb features a round shape with a modern style. This product is made for bulb socket installation. DIY installation instructions are included in the box. This g25 globe light bulb is made with glass. The primary color of this product is clear and it comes with brass hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE LIGHTING 48/49 Watts, 2 Lamps, Electronic Ballast (GE232MAXP-H-ULTRA)
- COMPONENT HARDWARE Surface Mt Incandescent Hood Light (L55-1004)
- COAST PRODUCTS HP3R Rechargeable Focusing Penlight (20818)
- SATCO . A19 E26 (Medium) LED Bulb Warm White 60 Watt Equivalence 4 pk (S11414)
- AMERICAN IMAGINATIONS 150W Bulb Socket Light Bulb White Glass (AI-36808)
- AMERICAN IMAGINATIONS 4.5W Bulb Socket Light Bulb Warm White Glass (AI-36831)
- AMERICAN IMAGINATIONS 200W Bulb Socket Light Bulb White Glass (AI-36809)
- AMERICAN IMAGINATIONS 60W Round Clear G25 Globe Light Bulb (AI-37548)
- AMERICAN IMAGINATIONS 40W Round White G25 Globe Light Bulb (AI-37549)
- ILC Replacement for Hayward Pool Products Spx550-z-4 replacement light bulb lamp, 2PK (SPX550-Z-4 HAYWARD POOL PRODUCTS)
- COOPER LIGHTING Cooper Lighting Light Exit Red Ltr Ledheads APCH7R (7015175)
- American Imaginations Incandescent Light Bulbs