Shop All Handheld Work Lights
American Imaginations
40W Portable Black LED Work Light
Mfr # AI-37250
Zoro # G110835988
product price: $591.99
/ea
Free Shipping & Returns
$591.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Residential/Non-Residential
- Voltage 120V
- Flashlight Body Material Plastic
- Cord Length 59.84 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37250
- Zoro # G110835988
- UPC # 627622372508
- Country of Origin Canada
- Category Handheld Work Lights
Dimensions
Cord Length | 59.84 in |
Width | 0.5 in |
Details
For Use With | Residential/Non-Residential |
Voltage | 120V |
Flashlight Body Material | Plastic |
Color | Black |
Mounting Type | Portable |
Includes | LED Work Light |
Weight | 0.5 lbs |
Handle Type | Standard |
Shape | Rectangle |
Description
THIS PRODUCT INCLUDES: 1x led work light in black color. INTRODUCING THE MULTI-DIRECTIONAL LED WORK LIGHT WITH A POWER OUTPUT OF 40W AND A VOLTAGE REQUIREMENT OF 120V. THIS WORK LIGHT SPANS A LENGTH OF 1.52 METERS, SHOWCASING A MORE STREAMLINED AND MODERN DESIGN. ITS INNOVATIVE FEATURES INCLUDE 360 ADJUSTABLE LIGHT PANELS, PROVIDING VERSATILE AND ADAPTABLE ILLUMINATION. WITH A COOL-TO-TOUCH EXTERIOR, SAFETY IS PRIORITIZED DURING OPERATION. REMARKABLY ENERGY-EFFICIENT, IT CONSUMES JUST 40W OF POWER WHILE DELIVERING BRIGHT LIGHT. THE INTEGRATED LONG-LASTING LEDS ELIMINATE THE NEED FOR FREQUENT REPLACEMENTS. THE WORK LIGHTS SHATTER-RESISTANT LENS ENSURES DURABILITY AND RELIABILITY. EMITTING 4000 LUMENS AT A 5000K COLOR TEMPERATURE, IT OFFERS AMPLE BRIGHTNESS. COMPATIBLE WITH TRIPODS, IT OFFERS FLEXIBLE PLACEMENT OPTIONS. THE WORK LIGHT IS ACCOMPANIED BY AN SJTW 183 CORD, SPANNING 1.52 METERS, PROVIDING BOTH REACH AND DEPENDABILITY. This led work light features a rectangle shape with a modern style. This product is made for portable installation. DIY installation instructions are included in the box. This led work light is made with plastic. The primary color of this product is black and it comes with black hardware. 59.84-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Fulham Mh400/ed28/u/4k replacement light bulb lamp (MH400/ED28/U/4K FULHAM)
- ACCESS LIGHTING Avalon, Outdoor LED Wall Mount, Black Finish (20132LEDDMG-BL)
- BAYCO NightStick® Professional 66 LED Dual Function Rechargeable Work Light SLR-2166, Yellow (SLR-2166)
- SATCO Type-A A19 E26 (Medium) LED Bulb Warm White 75 Watt Equivalence 4 pk (S28769)
- DEWALT Led Rechargeable Cordless Spotlight 1000/90lm (DCL043)
- LUMAPRO LUMAPRO LED Gray Hand Lamp (2YKN1)
- MAKITA Cordless Work Light, Bare Tool, 15.4 lb (DML809)
- NIGHTSTICK Rechargeable Hand Lamp, LED, 120VAC, Red (NSR-2168R)
- DEWALT Led Rechargeable Cordless Flashlight 110lm (DCL040)
- PORTER-CABLE 20V MAX* Cordless LED Flashlight (Tool Only) (PCC700B)
- LUMAPRO LUMAPRO Fluorescent Yellow Hand Lamp (6X971)
- American Imaginations Handheld Work Lights