Shop All Fluorescent Linear Lamps
American Imaginations
40W Cylindrical Clear T10 Aquarium-Showcase
Mfr # AI-37599
Zoro # G310640825
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.5 in
- Material Glass
- Weight 0.5 lbs
- Includes T10 Aquarium-Showcase
- For Use With Residential/Non-Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37599
- Zoro # G310640825
- UPC # 627622375998
- Country of Origin Canada
- Category Fluorescent Linear Lamps
Dimensions
Width | 0.5 in |
Max. Overall Bulb Length | 0.5 in |
Details
Material | Glass |
Weight | 0.5 lbs |
Includes | T10 Aquarium-Showcase |
For Use With | Residential/Non-Residential |
Bulb Shape | Cylindrical |
Voltage | 120V |
Color | Clear |
Handle Type | Standard |
Install Type | Bulb Socket |
Description
THIS PRODUCT INCLUDES: 1x t10 aquarium-showcase in clear color. THE T10 LIGHT BULB DESIGNED FOR AQUARIUMS AND SHOWCASES TYPICALLY HAS A WATTAGE OF 40W, PROVIDING SUFFICIENT BRIGHTNESS TO ENHANCE THE VISUAL APPEAL OF THE DISPLAYED ITEMS. OPERATING AT A VOLTAGE OF 120V, THIS BULB IS COMPATIBLE WITH STANDARD ELECTRICAL SYSTEMS. ITS CLEAR COLOR HELPS TO ILLUMINATE THE AQUATIC ENVIRONMENT OR SHOWCASED ITEMS WITH CLARITY AND VIBRANCY. THE T10 BULBS COMBINATION OF WATTAGE, VOLTAGE, AND CLEAR COLOR MAKES IT A PRACTICAL CHOICE FOR EFFECTIVELY LIGHTING UP AQUARIUMS AND SHOWCASES, CREATING AN ATTRACTIVE AND WELL-LIT DISPLAY. This t10 aquarium-showcase features a cylindrical shape with a modern style. This product is made for bulb socket installation. DIY installation instructions are included in the box. This t10 aquarium-showcase is made with glass. The primary color of this product is clear and it comes with brass hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURE GARDEN Solar Lanterns with Hooks, 2PK (50-SLR-WH)
- ILC Replacement for Satco S2244 (S2244 SATCO)
- ASTRO PNEUMATIC 500x2 Lumen Folding DoubleSided w Charging Pad (AST52SLC)
- HALO Tl409 4" H4 Wall Wash With Reflector And Trim Ring (TL409WHWW)
- AMERICAN IMAGINATIONS 1181.1 in. Cylindrical Silver Armoured Cable 600V (AI-37602)
- AMERICAN IMAGINATIONS 200 AMP Cylindrical Black Entrance Cable in 600V (AI-37647)
- AMERICAN IMAGINATIONS 2952.76 in. Cylindrical Silver Armoured Cable 600V (AI-37621)
- AMERICAN IMAGINATIONS 2952.76 in. Cylindrical Silver Armoured Cable 600V (AI-37594)
- ILC Replacement for Osram Sylvania Fm6w/11 replacement light bulb lamp (FM6W/11 OSRAM SYLVANIA)
- ILC Replacement For LIGHT BULB LAMP, FL20SW (FL20/SW)
- ILC Replacement for Uv-aire Uv-16 (UV-16 UV-AIRE)
- American Imaginations Fluorescent Linear Lamps