Shop All LED Light Bulbs
American Imaginations
40W Bulb Socket Light Bulb White Glass
Mfr # AI-37527
Zoro # G110535635
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape Round
- For Use With Residential/Non-Residential
- Voltage 120V
- Length 0.5 in
- Light Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37527
- Zoro # G110535635
- UPC # 627622375271
- Country of Origin Canada
- Category LED Light Bulbs
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Bulb Shape | Round |
For Use With | Residential/Non-Residential |
Voltage | 120V |
Light Color | White |
Material | Glass |
Includes | Light Bulb |
Handle Type | Standard |
Install Type | Bulb Socket |
Weight | 0.5 lbs |
Description
THIS PRODUCT INCLUDES: 1x light bulb in white color. THE G16.5 GLOBE BOASTS A MEDIUM BASE AND OPERATES AT A WATTAGE OF 25W, PROVIDING A BALANCED LEVEL OF ILLUMINATION. WITH A VOLTAGE REQUIREMENT OF 130V, THIS GLOBE BULB IS DESIGNED TO OFFER RELIABLE AND EFFICIENT LIGHTING. ITS CLEAR COLORATION ENHANCES ITS VERSATILITY, MAKING IT SUITABLE FOR VARIOUS LIGHTING APPLICATIONS. MEASURING 2 INCHES IN ROUND DIMENSIONS, THIS GLOBE BULB COMBINES PRACTICALITY WITH AN APPEALING DESIGN, CATERING TO BOTH FUNCTIONAL AND AESTHETIC LIGHTING NEEDS. This light bulb features a round shape with a modern style. This product is made for bulb socket installation. DIY installation instructions are included in the box. This light bulb is made with glass. The primary color of this product is white and it comes with brass hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE BOL-42-R-C-C-MCTP-BRBOLLARD 42in ROUND FLAT TOP LOUVER CLEAR LENS ADJ. 12-22W 30/40/50K, BRONZE (BOL-42-R-C-C-MCTP-BR)
- BENCHPRO Task Light Frame, 50 W x 8 D x 10 H, Blue (LFA48)
- ILC Replacement for Bulbworks Bw.4543 replacement light bulb lamp (BW.4543 BULBWORKS)
- SUNLITE Linear LED Strip Fixture, 3000K, Warm Whit (LFX/ST/4FT/1L/15W/30K)
- AMERICAN IMAGINATIONS 6W Bulb Socket Light Bulb Warm White Glass (AI-37419)
- AMERICAN IMAGINATIONS 43W Bulb Socket Light Bulb Clear Glass (AI-37494)
- AMERICAN IMAGINATIONS 60W Bulb Socket Light Bulb Clear Glass (AI-37544)
- AMERICAN IMAGINATIONS 35W Bulb Socket Light Bulb Warm White Glass (AI-37694)
- AMERICAN IMAGINATIONS 175W Bulb Socket Light Bulb Clear Glass (AI-37693)
- BELLE LUCI S14 E26 LED BULB BX25 WW (BLBUS14D25W)
- ILC Replacement For BULBRITE, SM160925D92703 (SM16-09-25D-927-03)
- American Imaginations LED Light Bulbs