Shop All Incandescent Light Bulbs
American Imaginations
40W Bulb Socket Light Bulb White Glass
Mfr # AI-36816
Zoro # G110535666
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape Round
- Width 0.5 in
- Voltage 130V
- For Use With Residential/Non-Residential
- Includes Light Bulb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36816
- Zoro # G110535666
- UPC # 627622368167
- Country of Origin Canada
- Category Incandescent Light Bulbs
Dimensions
Width | 0.5 in |
Max. Overall Bulb Length | 0.5 in |
Details
Bulb Shape | Round |
Voltage | 130V |
For Use With | Residential/Non-Residential |
Includes | Light Bulb |
Material | Glass |
Light Color | White |
Weight | 0.5 lbs |
Handle Type | Standard |
Install Type | Bulb Socket |
Description
THIS PRODUCT INCLUDES: 1x light bulb in white color. THE APPLIANCE FROST LIGHT BULB HAS A WATTAGE OF 40W, PROVIDING A GENTLE AND ENERGY-EFFICIENT LIGHT SOURCE. OPERATING AT A VOLTAGE OF 130V, IT ENSURES COMPATIBILITY WITH VARIOUS APPLIANCES. THIS LIGHT BULB COMES IN A CONVENIENT 1CARD FORMAT, MAKING IT EASY TO PURCHASE AND REPLACE WHEN NEEDED. IT IS SPECIFICALLY DESIGNED FOR USE IN STOVES AND REFRIGERATORS, WHERE A SOFTER AND MORE SUBTLE ILLUMINATION IS OFTEN REQUIRED. WITH ITS LOW WATTAGE, THIS BULB HELPS TO SAVE ENERGY AND IS IDEAL FOR LONG-TERM APPLIANCE USE. This light bulb features a round shape with a modern style. This product is made for bulb socket installation. DIY installation instructions are included in the box. This light bulb is made with glass. The primary color of this product is white and it comes with brass hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Stylus Black/Red LED Blister pkg (SR65006)
- ILC Replacement for Ballast FML 27W Ballast (FML 27W BALLAST BALLAST)
- ILC Replacement for Therapure Tpp2010 replacement light bulb lamp (TPP2010 THERAPURE)
- MILWAUKEE TOOL M18 Work Light, M18 CP2.0 Battery (2735-20, 48-11-1820)
- AMERICAN IMAGINATIONS 150W Bulb Socket Light Bulb White Glass (AI-36808)
- AMERICAN IMAGINATIONS 4.5W Bulb Socket Light Bulb Warm White Glass (AI-36831)
- AMERICAN IMAGINATIONS 60W Round Clear G25 Globe Light Bulb (AI-37548)
- AMERICAN IMAGINATIONS 40W Round Clear G25 Globe Light Bulb (AI-37547)
- AMERICAN IMAGINATIONS 200W Bulb Socket Light Bulb White Glass (AI-36809)
- AMERICAN IMAGINATIONS 40W Round White G25 Globe Light Bulb (AI-37549)
- ILB GOLD Incandescent Bulb, Replacement For Donsbulbs 6S6-12V (6S6-12V)
- American Imaginations Incandescent Light Bulbs