Shop All Incandescent Light Bulbs
American Imaginations
40W Bulb Socket Light Bulb Warm White Glass
Mfr # AI-36818
Zoro # G910535699
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape Round
- Width 0.5 in
- Voltage 130V
- For Use With Residential/Non-Residential
- Includes Light Bulb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36818
- Zoro # G910535699
- UPC # 627622368181
- Country of Origin Canada
- Category Incandescent Light Bulbs
Dimensions
Width | 0.5 in |
Max. Overall Bulb Length | 0.5 in |
Details
Bulb Shape | Round |
Voltage | 130V |
For Use With | Residential/Non-Residential |
Includes | Light Bulb |
Light Color | Warm White |
Material | Glass |
Install Type | Bulb Socket |
Handle Type | Standard |
Weight | 0.5 lbs |
Description
THIS PRODUCT INCLUDES: 1x light bulb in warm white color. THE A15 CEILING FAN CLEAR LIGHT BULB PROVIDES A WATTAGE OF 40W, OFFERING A BALANCE OF BRIGHTNESS AND ENERGY EFFICIENCY FOR CEILING FAN LIGHTING. OPERATING AT A VOLTAGE OF 130V, IT ENSURES RELIABLE PERFORMANCE IN VARIOUS CEILING FAN MODELS. THIS LIGHT BULB COMES IN A CONVENIENT 2CARD FORMAT, MAKING IT EASY TO PURCHASE AND HAVE REPLACEMENTS READILY AVAILABLE. SPECIFICALLY DESIGNED TO BETTER RESIST VIBRATIONS, IT IS IDEAL FOR USE IN CEILING FANS, WHERE STABILITY IS CRUCIAL TO MAINTAIN CONSISTENT ILLUMINATION. WITH ITS CLEAR DESIGN, THIS BULB EMITS A CLEAN AND BRIGHT LIGHT, ENHANCING THE AMBIANCE OF ANY ROOM WITH A CEILING FAN. This light bulb features a round shape with a modern style. This product is made for bulb socket installation. DIY installation instructions are included in the box. This light bulb is made with glass. The primary color of this product is warm white and it comes with brass hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 29 3/4"OD x 23 3/4"ID x 3"W x 3/8"P Monique Ceiling Ring (1/4 of complete circle) (CR29MO)
- CURRENT GE LIGHTING 53 Watts, 2 Lamps, Electronic Ballast (GE232-120-RES)
- FEIT ELECTRIC Led A21 E26 Bw 100W Dim (OM100DM/930CA)
- HALO H1999 Socket Extender (H1999)
- AMERICAN IMAGINATIONS 40W Round White G25 Globe Light Bulb (AI-37549)
- AMERICAN IMAGINATIONS 150W Bulb Socket Light Bulb White Glass (AI-36808)
- AMERICAN IMAGINATIONS 4.5W Bulb Socket Light Bulb Warm White Glass (AI-36831)
- AMERICAN IMAGINATIONS 40W Round Clear G25 Globe Light Bulb (AI-37547)
- AMERICAN IMAGINATIONS 200W Bulb Socket Light Bulb White Glass (AI-36809)
- AMERICAN IMAGINATIONS 60W Round Clear G25 Globe Light Bulb (AI-37548)
- ILC Replacement for Perko 340-011 replacement light bulb lamp (340-011 PERKO)
- American Imaginations Incandescent Light Bulbs