Shop All Incandescent Light Bulbs
American Imaginations
40W Bulb Socket Light Bulb Warm White Glass
Mfr # AI-36817
Zoro # G910535668
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape Round
- Width 0.5 in
- Voltage 130V
- For Use With Residential/Non-Residential
- Max. Overall Bulb Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36817
- Zoro # G910535668
- UPC # 627622368174
- Country of Origin Canada
- Category Incandescent Light Bulbs
Dimensions
Width | 0.5 in |
Max. Overall Bulb Length | 0.5 in |
Details
Bulb Shape | Round |
Voltage | 130V |
For Use With | Residential/Non-Residential |
Light Color | Warm White |
Material | Glass |
Includes | Light Bulb |
Install Type | Bulb Socket |
Weight | 0.5 lbs |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x light bulb in warm white color. THE A15 APPLIANCE CLEAR LIGHT BULB IS DESIGNED FOR SPECIFIC USE IN STOVES AND REFRIGERATORS, PROVIDING A WATTAGE OF 40W FOR GENTLE AND EFFICIENT LIGHTING. OPERATING AT A VOLTAGE OF 130V, IT ENSURES STABLE AND RELIABLE PERFORMANCE IN VARIOUS APPLIANCES. THIS BULB COMES IN A CONVENIENT 1CARD FORMAT, MAKING IT EASY TO PURCHASE AND INSTALL WHEN NEEDED. IN ADDITION TO ITS PRIMARY APPLICATIONS, IT CAN ALSO BE USED IN CEILING FANS, OFFERING VERSATILITY IN ITS USAGE. WITH ITS CLEAR DESIGN, THIS LIGHT BULB EMITS A BRIGHT AND CRISP LIGHT, MAKING IT IDEAL FOR ILLUMINATING SMALL SPACES WITHIN APPLIANCES AND FANS. This light bulb features a round shape with a modern style. This product is made for bulb socket installation. DIY installation instructions are included in the box. This light bulb is made with glass. The primary color of this product is warm white and it comes with brass hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCESS LIGHTING Ulko, Outdoor LED Flush Mount, Bronze Finish, Acrylic Lens Acrylic (20076LEDD-BRZ/ACR)
- ILC Replacement for Federal Signal 651 Strobe (651 STROBE FEDERAL SIGNAL)
- ILC Replacement for Wagner Bp1255/h11 replacement light bulb lamp (BP1255/H11 WAGNER)
- ILC Replacement for Patio Guard D-1555 replacement light bulb lamp (D-1555 PATIO GUARD)
- AMERICAN IMAGINATIONS 40W Round Clear G25 Globe Light Bulb (AI-37547)
- AMERICAN IMAGINATIONS 4.5W Bulb Socket Light Bulb Warm White Glass (AI-36831)
- AMERICAN IMAGINATIONS 60W Round Clear G25 Globe Light Bulb (AI-37548)
- AMERICAN IMAGINATIONS 40W Round White G25 Globe Light Bulb (AI-37549)
- AMERICAN IMAGINATIONS 150W Bulb Socket Light Bulb White Glass (AI-36808)
- AMERICAN IMAGINATIONS 200W Bulb Socket Light Bulb White Glass (AI-36809)
- LUMAPRO LUMAPRO 7.5W, S11 Incandescent Light Bulb (7 1/2 S11/120V)
- American Imaginations Incandescent Light Bulbs