Shop All LED Light Bulbs
American Imaginations
40W Bulb Socket Light Bulb Clear Glass
Mfr # AI-37520
Zoro # G310535633
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape Round
- For Use With Residential/Non-Residential
- Voltage 120V
- Length 0.5 in
- Light Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37520
- Zoro # G310535633
- UPC # 627622375202
- Country of Origin Canada
- Category LED Light Bulbs
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Bulb Shape | Round |
For Use With | Residential/Non-Residential |
Voltage | 120V |
Light Color | Clear |
Material | Glass |
Includes | Light Bulb |
Handle Type | Standard |
Install Type | Bulb Socket |
Weight | 0.5 lbs |
Description
THIS PRODUCT INCLUDES: 1x light bulb in clear color. THE G16.5 GLOBE BULB FEATURES A CANDELABRA BASE AND HAS A WATTAGE OF 40W, OPERATING AT A VOLTAGE OF 120V. WITH A CLEAR COMPOSITION, THIS BULB EMITS LIGHT IN A SPHERICAL PATTERN AND IS SUITABLE FOR VARIOUS LIGHTING APPLICATIONS. THE BULB HAS A 2-INCH ROUND SHAPE, ALLOWING FOR WIDESPREAD ILLUMINATION AND DECORATIVE USE. ITS CANDELABRA BASE ENSURES COMPATIBILITY WITH FIXTURES DESIGNED FOR SMALLER BULBS. THIS BULB IS IDEAL FOR CREATING AMBIENT LIGHTING AND ADDING A TOUCH OF ELEGANCE TO DIFFERENT SETTINGS. This light bulb features a round shape with a modern style. This product is made for bulb socket installation. DIY installation instructions are included in the box. This light bulb is made with glass. The primary color of this product is clear and it comes with brass hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO CFL Ballast, Electronic, 30W, 120/277V (4KGJ7)
- LEVITON Lampholder, 75 W, White, 2-Pin (GX23) (26720-200)
- EZRED EXTREME MAGNET WORKLIGHT GRN W/USB CORD (EZXLM500-GR)
- ELCO LIGHTING LED MR16 with Quick Connect Lamps (PSA34-27)
- AMERICAN IMAGINATIONS 35W Bulb Socket Light Bulb Warm White Glass (AI-37694)
- AMERICAN IMAGINATIONS 43W Bulb Socket Light Bulb Clear Glass (AI-37494)
- AMERICAN IMAGINATIONS 6W Bulb Socket Light Bulb Warm White Glass (AI-37419)
- AMERICAN IMAGINATIONS 175W Bulb Socket Light Bulb Clear Glass (AI-37693)
- AMERICAN IMAGINATIONS 60W Bulb Socket Light Bulb Clear Glass (AI-37544)
- FEIT ELECTRIC 5.5 W, BA10, Candelabra Screw (E12), PK4 (BPCFC60930CAFIL/4)
- SYLVANIA LED8.5A19F85010YVRP (79281)
- American Imaginations LED Light Bulbs