Shop All Cabinet Handles & Pulls
American Imaginations
4.06-in. W Cabinet Handle_
Mfr # AI-36399
Zoro # G909544701
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte
- Color Black
- Material Zinc Alloy
- Length 1.01
- Width 4.06
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36399
- Zoro # G909544701
- UPC # 627622363995
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 1.01 |
Width | 4.06 |
Details
Finish | Matte |
Color | Black |
Material | Zinc Alloy |
Item | Cabinet Handle |
Description
THIS PRODUCT INCLUDES: 1x cabinet handle in black color. THE BLACK CABINET HARDWARE COMES IN A PACK OF 1, FEATURING DRESSER DRAWER PULLS WITH A EURO-STYLE DESIGN. THESE HANDLES HAVE AN ARCH SHAPE, ADDING A UNIQUE TOUCH TO YOUR DOORS AND DRAWERS. DESIGNED SPECIFICALLY FOR KITCHEN FURNITURE, THEY ARE A PERFECT FIT FOR CABINETS. THE MATTE BLACK FINISH ENHANCES THEIR SLEEK AND MODERN APPEARANCE, GIVING YOUR KITCHEN A STYLISH UPGRADE. WITH A MEASUREMENT OF 3 INCHES, THESE CABINET HARDWARE PIECES ARE EASY TO INSTALL AND WILL TRANSFORM THE OVERALL LOOK OF YOUR SPACE. This cabinet handle features a arc shape with a modern style. This product is made for cabinet installation. DIY installation instructions are included in the box. This cabinet handle is made with zinc alloy. The primary color of this product is black and it comes with black hardware. 4.06-in. Width left to right. 1.01-in. Depth back to front. 0.9-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRATTEC 2019 - 2020 Chevrolet Colorado Silverado Tahoe Transponder Key w/ Logo HU100 10-Cut 593396 (STR-5933963)
- FALCON MEL-25-V-EO 3 US28 Surface Vertical Rod Exit Devices (MEL25-V-EO 3 28)
- HILLMAN Traditional Key House/Office Key Blank 136 M11 Single For USPS Mailbox locks, 4PK (87136)
- ACHIM IMPORTING CO Achim Nexus Self Adhesive Carpet Floor Tile 12in x 12in, Burgundy, 12 Pack (NXCRPTBU12)
- AMERICAN IMAGINATIONS 8-in. W Cabinet Handle_ (AI-36446)
- AMERICAN IMAGINATIONS 3.4-in. W Cabinet Handle_ (AI-36403)
- AMERICAN IMAGINATIONS 6-in. W Cabinet Handle_ (AI-36496)
- AMERICAN IMAGINATIONS 5.4-in. W Cabinet Handle_ (AI-36498)
- AMERICAN IMAGINATIONS 11.08-in. W Cabinet Handle_ (AI-36366)
- AMERICAN IMAGINATIONS 5.04-in. W Cabinet Handle_ (AI-36406)
- HERITAGE DESIGNS Contemporary Pull 334 Inch 96mm Center to Center Satin Nickel Finish, 10PK (R078430SNX10B)
- American Imaginations Cabinet Handles & Pulls