Shop All Kitchen Faucets
American Imaginations
4.034 in. x 16.483 in. x 10.813 in. Pantry Faucet
Mfr # AI-34920
Zoro # G104844415
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Mounting Type Above Counter
- Width 4.034
- Spout Height 9.375
- Length (In.) 16.483
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-34920
- Zoro # G104844415
- UPC # 627622349203
- Country of Origin Canada
- Category Kitchen Faucets
Dimensions
Width | 4.034 |
Spout Height | 9.375 |
Length (In.) | 16.483 |
Spout Length | 8.6875 |
Overall Height | 10.813 |
Overall Width | 4.034 |
Height | 10.813 |
Overall Length | 16.483 |
Details
Finish | Chrome |
Mounting Type | Above Counter |
Includes | Faucet |
Standards | CUPC |
Material | Lead Free Brass |
Features | THIS PRODUCT INCLUDE(S): 1x pantry faucet in chrome color (34920). CHROME PLATED HANDLE. BRASS WATERWAY. ASME A112.18.1. CSA B125.1. NSF-372 LEAD FREE This pantry faucet features a round shape with a modern style. This product is made for above counter installation. DIY installation instructions are included in the box. This pantry faucet is designed for a 1 hole faucet and the faucet drilling location is on the deck mount. This pantry faucet is made with lead free brass. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is chrome and it comes with chrome hardware. 4.034-in. Width (left to right). 16.483-in. Depth (back to front). 10.813-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. |
Color - Drains | Chrome |
Description
THIS PRODUCT INCLUDE(S): 1x pantry faucet in chrome color (34920). CHROME PLATED HANDLE. BRASS WATERWAY. ASME A112.18.1. CSA B125.1. NSF-372 LEAD FREE This pantry faucet features a round shape with a modern style. This product is made for above counter installation. DIY installation instructions are included in the box. This pantry faucet is designed for a 1 hole faucet and the faucet drilling location is on the deck mount. This pantry faucet is made with lead free brass. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is chrome and it comes with chrome hardware. 4.034-in. Width (left to right). 16.483-in. Depth (back to front). 10.813-in. Height (top to bottom). All dimensions are nominal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 90 Street Elbow, Aluminum, 1/4", Class 150 (ZUSA-PF-9487)
- KIBI K2-SF36, Undermount, Farmhouse/Apron Mount, Glossy White Finish (K2-SF36)
- BON TOOL Bon 14-403 Water Nozzle, 1 Gpm (14-403)
- VIEGA Viega ProPress butterfly valve, 4" - 8 (22076)
- AMERICAN IMAGINATIONS 4" W, Kitchen Faucet (AI-16745)
- PLUMB PAK Fct Hl Cvr 1-1/2" (PP815-11)
- MOEN Faucet Kitch 1H Pulldown (CA87003SRS)
- DELTA Collins Single Handle Pull-Out Kitchen Faucet (4140-AR-DST)
- MOEN Belfield Kd 1H Fixed Spt W/Ss Bl (7245BL)
- ACCENT Accent K-5342 Two Handle Kitchen Faucet - Chrome (K-5342)
- BUNN Dispensing Faucet For Bunn - Part# 7094-1 (7094-1)
- American Imaginations Kitchen Faucets & Accessories