Shop All LED Light Bulbs
American Imaginations
400W Bulb Socket Light Bulb Warm White Glass
Mfr # AI-37690
Zoro # G810535638
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape Oval
- For Use With Residential/Non-Residential
- Material Glass
- Width 0.5 in
- Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37690
- Zoro # G810535638
- UPC # 627622376902
- Country of Origin Canada
- Category LED Light Bulbs
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Bulb Shape | Oval |
For Use With | Residential/Non-Residential |
Material | Glass |
Includes | Light Bulb |
Light Color | Warm White |
Install Type | Bulb Socket |
Handle Type | Standard |
Weight | 0.5 lbs |
Description
THIS PRODUCT INCLUDES: 1x light bulb in warm white color. A METAL HALIDE BULB WITH A MOGUL BASE OFFERS POWERFUL ILLUMINATION. OPERATING AT A WATTAGE OF 400W, IT PROVIDES INTENSE AND EFFICIENT LIGHTING. WITH A COLOR TEMPERATURE OF 3700K, IT EMITS A NEUTRAL WHITE LIGHT, SUITABLE FOR VARIOUS APPLICATIONS. THE COMBINATION OF THE HIGH WATTAGE AND THE 3700K COLOR TEMPERATURE MAKES THIS BULB SUITABLE FOR OUTDOOR AND HIGH-CEILING INDOOR SPACES WHERE BRIGHT, CLEAR ILLUMINATION IS NEEDED. THE MOGUL BASE ENSURES THAT THIS BULB IS COMPATIBLE WITH LARGER SOCKETS DESIGNED TO HANDLE HIGHER WATTAGES. This light bulb features a oval shape with a modern style. This product is made for bulb socket installation. DIY installation instructions are included in the box. This light bulb is made with glass. The primary color of this product is warm white and it comes with brass hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Rechargeable Uv-C Sanitation Light (KTI73366)
- ILC Replacement for Sylvania Fo32/25w/835/xp/ss/eco3 replacement light bulb lamp, 30PK (FO32/25W/835/XP/SS/ECO3 SYLVANIA)
- ILC Replacement for Baker UV Bulb G36t5 replacement light bulb lamp (UV BULB G36T5 BAKER)
- ILC Replacement for GE General Electric G.E Sox55 LED Replacement replacement light bulb lamp (SOX55 LED REPLACEMENT GE GENERAL ELECTRIC G.E)
- AMERICAN IMAGINATIONS 175W Bulb Socket Light Bulb Clear Glass (AI-37693)
- AMERICAN IMAGINATIONS 6W Bulb Socket Light Bulb Warm White Glass (AI-37419)
- AMERICAN IMAGINATIONS 35W Bulb Socket Light Bulb Warm White Glass (AI-37694)
- AMERICAN IMAGINATIONS 60W Bulb Socket Light Bulb Clear Glass (AI-37544)
- AMERICAN IMAGINATIONS 43W Bulb Socket Light Bulb Clear Glass (AI-37494)
- ILC Replacement for Philips 457580 replacement light bulb lamp (457580 PHILIPS)
- SATCO S39062 11.6W Led Direct Wire Downlight 5-6In (S29062)
- American Imaginations LED Light Bulbs