Shop All Incandescent Light Bulbs
American Imaginations
400W Bulb Socket Light Bulb Clear Glass
Mfr # AI-37691
Zoro # G710513835
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape Oval
- Width 0.5 in
- For Use With Residential/Non-Residential
- Light Color Clear
- Max. Overall Bulb Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37691
- Zoro # G710513835
- UPC # 627622376919
- Country of Origin Canada
- Category Incandescent Light Bulbs
Dimensions
Width | 0.5 in |
Max. Overall Bulb Length | 0.5 in |
Details
Bulb Shape | Oval |
For Use With | Residential/Non-Residential |
Light Color | Clear |
Includes | Light Bulb |
Material | Glass |
Handle Type | Standard |
Install Type | Bulb Socket |
Weight | 0.5 lbs |
Description
THIS PRODUCT INCLUDES: 1x light bulb in clear color. A METAL HALIDE BULB WITH A MOGUL BASE OFFERS POWERFUL ILLUMINATION. OPERATING AT A WATTAGE OF 400W, IT PROVIDES INTENSE AND EFFICIENT LIGHTING. WITH A COLOR TEMPERATURE OF 4000K, IT EMITS A NEUTRAL WHITE LIGHT, SUITABLE FOR VARIOUS APPLICATIONS. THE COMBINATION OF THE HIGH WATTAGE AND THE 4000K COLOR TEMPERATURE MAKES THIS BULB SUITABLE FOR OUTDOOR AND HIGH-CEILING INDOOR SPACES WHERE BRIGHT, CLEAR ILLUMINATION IS NEEDED. THE MOGUL BASE ENSURES THAT THIS BULB IS COMPATIBLE WITH LARGER SOCKETS DESIGNED TO HANDLE HIGHER WATTAGES. This light bulb features a oval shape with a modern style. This product is made for bulb socket installation. DIY installation instructions are included in the box. This light bulb is made with glass. The primary color of this product is clear and it comes with brass hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Topcon Sl-d7 replacement light bulb lamp (SL-D7 TOPCON)
- ILC Replacement for Federal Signal Lp3p replacement light bulb lamp (LP3P FEDERAL SIGNAL)
- NEBO 150 Lumen AAA Inspection Pen-Sized Flashlight (NEB-POC-0007)
- GE LAMPS Fluorescent Linear Lamp, T8, Cool, 4100K (F32T8/SPX41/ECO2)
- AMERICAN IMAGINATIONS 60W Round Clear G25 Globe Light Bulb (AI-37548)
- AMERICAN IMAGINATIONS 200W Bulb Socket Light Bulb White Glass (AI-36809)
- AMERICAN IMAGINATIONS 40W Round Clear G25 Globe Light Bulb (AI-37547)
- AMERICAN IMAGINATIONS 40W Round White G25 Globe Light Bulb (AI-37549)
- AMERICAN IMAGINATIONS 150W Bulb Socket Light Bulb White Glass (AI-36808)
- AMERICAN IMAGINATIONS 4.5W Bulb Socket Light Bulb Warm White Glass (AI-36831)
- ILC Replacement for Floxite Fl-58 replacement light bulb lamp, 10PK (FL-58 FLOXITE)
- American Imaginations Incandescent Light Bulbs