Shop All Low Voltage Thermostats
American Imaginations
4000W Square White Digital Thermostat Plastic
Mfr # AI-37355
Zoro # G310794290
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240V
- Mounting Type Wall Mount
- Color White
- Width 0.5 in
- Includes Digital Thermostat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37355
- Zoro # G310794290
- UPC # 627622373550
- Country of Origin Canada
- Category Low Voltage Thermostats
Dimensions
Width | 0.5 in |
Length (In.) | 0.5 in |
Details
Voltage | 240V |
Mounting Type | Wall Mount |
Color | White |
Includes | Digital Thermostat |
For Use With | Residential/Non-Residential |
Description
THIS PRODUCT INCLUDES: 1x digital thermostat in white color. A 7-DAY PROGRAMMABLE THERMOSTAT OFFERS UP TO 4 DAILY PERIODS, ENSURING PRECISE TEMPERATURE CONTROL FOR 120240V ELECTRIC BASEBOARD AND CONVECTION HEATING SYSTEMS. IT SUPPORTS A MAXIMUM LOAD OF 4000W AT 240V. This digital thermostat features a square shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This digital thermostat is made with plastic. The primary color of this product is white and it comes with white hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Propeller, 12 In, 1/2 Bore, 2320 CFM (3GRE2)
- MAKITA Blower Nozzle, For XBU03 (191L13-5)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 1800 W (2HAD8)
- NORDFAB Round Duct O-Ring, 12 in Duct Dia, Rubber, 12" W, 12" L (8010000988)
- WHITE-RODGERS Low Voltage Thermostat, 7, 5-1-1 Programs, 4 H 2 C, Hardwired/Battery/Power Stealing, 24VAC (1F95-0671)
- HONEYWELL SAFETY Visionpro 8000 7-Day Programmable or Non-Programmable Thermostat with Redlink (TH8321R1001)
- JOHNSON CONTROLS Low Voltage Thermostat, 7 or Nonprogrammable Programs, 2 H 2 C, Hardwired, 19 to 30V AC (TEC3323-14-000)
- ROBERTSHAW Rs1100-72 24V/Millivolt Digital (RS1100-72)
- THERMOSOFT Aube Thermostat, Hardwired, 120/240VAC (TH114-AF-GA/U)
- LENNOX Universal Programmable Thermostat, 7 Day Programs, 4 H 2 C, Wall Mount, 24VAC (13H14)
- IO HVAC CONTROLS Heating Thermostat, 41 deg. (IO-TS41)
- American Imaginations Low Voltage Thermostats