Shop All Low Voltage Thermostats
American Imaginations
4000W Rectangle White Digital Thermostat Plastic
Mfr # AI-37334
Zoro # G310535473
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240V
- Mounting Type Wall Mount
- Color White
- Width 0.5 in
- Includes Digital Thermostat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37334
- Zoro # G310535473
- UPC # 627622373345
- Country of Origin Canada
- Category Low Voltage Thermostats
Dimensions
Width | 0.5 in |
Length (In.) | 0.5 in |
Details
Voltage | 240V |
Mounting Type | Wall Mount |
Color | White |
Includes | Digital Thermostat |
For Use With | Residential/Non-Residential |
Description
THIS PRODUCT INCLUDES: 1x digital thermostat in white color. DELIVERING ADVANCED TEMPERATURE CONTROL FOR ELECTRIC BASEBOARD AND CONVECTION HEATING SYSTEMS AT 120-240V, THIS ELECTRONIC LINE VOLTAGE THERMOSTAT FEATURES A CONVENIENT BACKLIT DISPLAY. ITS CAPABLE OF HANDLING A MAXIMUM LOAD OF 4000W AT 240V, ENSURING EFFICIENT AND PRECISE HEATING REGULATION. This digital thermostat features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This digital thermostat is made with plastic. The primary color of this product is white and it comes with white hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VORNADO AIR Vornado Pivot Personal Air Circulator, White (CR1-0281-43)
- IO HVAC CONTROLS Conceal-A-Stat, 70 deg. Cooling (IO-CSAC70WP)
- FROSTGUARD Electric Heating Cable, 120VAC, 50 ft Length (FG1-50P)
- SUPCO Relay Capacitor Overload (RCO220)
- BRYANT Wi-Fi Enabled Smart Thermostat, 24VAC, C-Wire Required, Wht (IDEV0005AND5)
- IO HVAC CONTROLS Heating Thermostat, 65 deg. (IO-TS65)
- PECO Programmable Thermostat, 7 Programs, 3 H 2 C, Hardwired/Battery, 24VAC (T4932SCH-001)
- WHITE-RODGERS Guard Thermostat Bx Sml (G10)
- HONEYWELL HOME Programmable Thermostat, 7, 5-2, 5-1-1 Programs, 3 H 2 C, Wall Mount, Hardwired/Battery, 20/30VAC (TH6320U2008/U)
- HONEYWELL HOME Programmable Thermostat, 7, 5-2, 5-1-1 Programs, 2 H 2 C, Wall Mount, Hardwired/Battery, 20/30VAC (TH6220U2000/U)
- ICM Non-Programmable Thermostat, 1 H 1 C, Dual, 18/30VAC (SC2010L)
- American Imaginations Low Voltage Thermostats