Shop All Recessed Lighting Kits
American Imaginations
4" W, Pot Light Set
Mfr # AI-29252
Zoro # G0791597
product price: $4,590.99
/ea
Free Shipping & Returns
$4,590.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1
- Depth 4
- Weight 96
- Material Aluminum
- Width 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-29252
- Zoro # G0791597
- UPC # 627622292523
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Height | 1 |
Depth | 4 |
Width | 4 |
Details
Weight | 96 |
Material | Aluminum |
Color | White |
Voltage | 120V |
Finish | Aluminum |
Shape | Square |
Item | Pot Light Set |
Installation Type | Semi-Recessed |
Style | Modern |
Certification | ETL-ROHS-Energy Star |
Watts | 9W |
Description
It features a square shape. This pot light set is designed to be installed as a semi-recessed pot light set. It is constructed with aluminum. This pot light set comes with a aluminum finish in White color. This modern pot light set product is ETL-ROHS-Energy Star certified.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Linear Fluorescent Bulb, 32W, 3500K (FBO32/835XP/6/ECO)
- ILC Replacement for Halco St19cl8ant/827/led2 replacement light bulb lamp (ST19CL8ANT/827/LED2 HALCO)
- HUBBELL LIGHTING Hubbell Outdoor Sling LED Canopy Light, 2800L, 22W, 4000K, 120-277V, Dark Bronze (SGC-F-20-4K)
- GE LAMPS LED Bulb A15, 3 1/2 in L, 3.5 W, PK2 (LED4DFA15-C-2PK)
- LITHONIA LIGHTING LED Downlight, 8" Size, 20.4 W, 120 to 277V (WF8 LED 30K40K50K MVOLT 90CRI MW M6)
- ILC Replacement For NUVO LIGHTING, S29063 (S29063)
- JESCO LIGHTING GROUP Adjustable 6 - Light Led Slim Disk. (PK716LED3865BA)
- FEIT ELECTRIC Bulb Led 4In Retrofit Kit 27K (LEDG2R4/927CA)
- COOPER LIGHTING Direct Mt Wh 6"W Led 16W (HLB6099FS1EMWR)
- LUXRITE 4" Square Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 10W 700LM Dimmable 4-Pack (LR23759-4PK)
- DALS 4 Inch Recessed Retrofit LED Light (RTF4-3K-WH)
- American Imaginations Recessed Lighting Kits