Shop All Recessed Lighting Kits
American Imaginations
4" W, Pot Light Set
Mfr # AI-29246
Zoro # G0800557
product price: $4,566.99
/ea
Free Shipping & Returns
$4,566.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 96
- Material Aluminum
- Depth 4
- Voltage 120V
- Width 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-29246
- Zoro # G0800557
- UPC # 627622292462
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Depth | 4 |
Width | 4 |
Height | 1 |
Details
Weight | 96 |
Material | Aluminum |
Voltage | 120V |
Color | White |
Finish | Aluminum |
Style | Modern |
Watts | 9W |
Certification | ETL-ROHS-Energy Star |
Shape | Round |
Installation Type | Semi-Recessed |
Item | Pot Light Set |
Description
It features a round shape. This pot light set is designed to be installed as a semi-recessed pot light set. It is constructed with aluminum. This pot light set comes with a aluminum finish in White color. This modern pot light set product is ETL-ROHS-Energy Star certified.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar F13t5/841/eco replacement light bulb lamp (F13T5/841/ECO DAMAR)
- ILC Replacement for Baltoro LLC Fml-27w 6500k replacement light bulb lamp (FML-27W 6500K BALTORO LLC)
- AVENUE LIGHTING Outdoor Wall Mount (AV9887-BLK)
- BOSTITCH Konnect Rechargeable Folding LED Desk Lamp, 2.52 in. x 2.13 in. x 11.02 in., Gray/Blue (KTVLED1810-BL)
- LUXRITE 4" Square Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 10W 700LM Dimmable 12-Pack (LR23759-12PK)
- LUXRITE 4 Inch Trimless LED Recessed Plaster Downlights 5 CCT Options 2700K-5000K 15W 1000LM Dimmable 4-Pack (LR24920-4PK)
- LUXRITE 4 Inch Square LED Recessed Downlight 5 CCT Selectable 2700K-5000K 15W 1100LM Dimmable (LR24950 LR24954-1PK)
- LIGHTOLIER Round Downlight, 3500K, Wht, 0-10V, Dim, 7" (S7R835K10WZ10U)
- SUNLITE LED 6-in CCT Round Color and Power Tunable Recessed Lght, Dimmable, Multi Volt, 30K/35K/40K, Wht (87732-SU)
- WESTGATE RSL4-ADJ-MCT54"" ROUND ADJUSTABLE SLIM RECESSED LIGHT, 9W, 700LM, 4000K (RSL4-ADJ-MCT5)
- LUXRITE 3 Inch Ultra Thin LED Recessed Downlight 5 CCT Selectable 2700K-5000K 8W 540LM Dimmable (LR23751-1PK)
- American Imaginations Recessed Lighting Kits