Shop All Recessed Lighting Kits
American Imaginations
4" W, Pot Light Set
Mfr # AI-29245
Zoro # G0800584
Free Shipping & Returns
$2,353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4
- Material Aluminum
- Height 1
- Weight 48
- Depth 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-29245
- Zoro # G0800584
- UPC # 627622292455
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Width | 4 |
Height | 1 |
Depth | 4 |
Details
Material | Aluminum |
Weight | 48 |
Voltage | 120V |
Finish | Aluminum |
Color | White |
Shape | Round |
Style | Modern |
Item | Pot Light Set |
Certification | ETL-ROHS-Energy Star |
Installation Type | Semi-Recessed |
Watts | 9W |
Description
It features a round shape. This pot light set is designed to be installed as a semi-recessed pot light set. It is constructed with aluminum. This pot light set comes with a aluminum finish in White color. This modern pot light set product is ETL-ROHS-Energy Star certified.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNERS FOUNTAIN 13in Mission Ridge 2-Light Warm Mahogany Ceiling Light Flush Mount (82121-WM)
- WESTGATE SCX-6FT-60W-35K-DSCX SUPERIOR ARCHITECTURAL SERIES (SCX-6FT-60W-35K-D)
- ILC Replacement for Light Bulb / Lamp Jcm15-150f.fp replacement light bulb lamp (JCM15-150F.FP LIGHT BULB / LAMP)
- MG ELECTRONICS Magnifying Task Lamp, White, 3-Diopter & 5-Diopter (LED-210)
- BULBRITE 4" Canless 4000K, 65w Equivalent, New Construction Integrated LED Recessed Light Kit Metal JBOX, 2PK (861668)
- LIGHTOLIER Round Downlight, 2700K, Aluminum, 7" (S7R827K10AL)
- SATCO Fixture, LED, Downlight, 11W/16W/23W, 900L/1200L/1750L, 120-277V (S11815)
- SATCO Fixture, Recessed, Retrofit, LED, 7.5W, 120V, Adjustable CCT, 4 in. (S11822)
- JESCO Downlight LED 3 Round Gimbal Recessed 12W 5CCT 90CRI WH (RLF-3712-SW5-WH)
- AMERICAN LIGHTING LED Module, 120-277V AC, 60Hz, 3000K, 3W, 70+ CRI, non-dimmable, cULus Listed (BB2-LED-WW)
- SATCO 15W LED Low Profile Regress Baffle Downlight - 6 Inch - Remote Driver - CCT - Round - White - 120V (S11872)
- American Imaginations Recessed Lighting Kits