Shop All Recessed Light Housing
American Imaginations
4" W, Pot Light
Mfr # AI-28686
Zoro # G0808835
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1
- Width 4
- Weight 2
- Material Aluminum
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-28686
- Zoro # G0808835
- UPC # 627622286867
- Country of Origin China
- Category Recessed Light Housing
Dimensions
Height | 1 |
Width | 4 |
Depth | 4 |
Details
Weight | 2 |
Material | Aluminum |
Voltage | 120V |
Color | White |
Finish | Aluminum |
Watts | 9W |
Installation Type | Semi-Recessed |
Item | Pot Light |
Shape | Round |
Style | Modern |
Certification | ETL-ROHS-Energy Star |
Description
It features a round shape. This pot light is designed to be installed as a semi-recessed pot light. It is constructed with aluminum. This pot light comes with a aluminum finish in White color. This modern pot light product is ETL-ROHS-Energy Star certified.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DABMAR LIGHTING Wall Lght, DSL1000, BZ, Louvered, Brick Step (DSL1000-BZ)
- HALO Double Gimbal, Par30, 6215 (6215SN)
- ILC Replacement for GE General Electric G.E F39/36bx/spx41 replacement light bulb lamp (F39/36BX/SPX41 GE GENERAL ELECTRIC G.E)
- ELCO LIGHTING 4 LED Bi-Pin Retrofit Insert Reflector Trims" (EL141CT5W)
- HALO Tls408 4" H4 Square Baffle & Solite® Regress Lens (TLS408WHWB)
- ELCO LIGHTING 4 Remodel Housing" (E1499LDRICEA)
- ELCO LIGHTING 5 Aluminum Airtight IC Remodel Housing" (EL5RICA)
- HALO Sld6 Led (SLD612935WH)
- GLOBE ELECTRIC RECESD LGHTNG KIT LED 6"" (91500)
- HALO Rl56 Series (RL560WH12927)
- HALO H99Rtat (H99RTAT)
- American Imaginations Recessed Light Housing