Shop All Kitchen Faucets
American Imaginations
4" W, Kitchen Faucet
Mfr # AI-16747
Zoro # G0777554
product price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Stainless Steel
- Mounting Type 1 Hole
- Material Lead Free Brass
- Color Chrome
- Weight 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-16747
- Zoro # G0777554
- UPC # 627622167470
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Width | 4 |
Height | 18 |
Depth | 8 |
Spout Height | 8.7 |
Details
Finish | Stainless Steel |
Mounting Type | 1 Hole |
Material | Lead Free Brass |
Color | Chrome |
Weight | 15 |
Item | Kitchen Faucet |
Installation Type | Above Counter |
Includes Faucet | Yes |
Shape | Oval |
Certification | CUPC |
Style | Transitional |
Spout Reach | 10 |
Description
It features a oval shape. This kitchen faucet is designed to be installed as a above counter kitchen faucet. It is constructed with lead free brass. This kitchen faucet comes with a stainless steel finish in Chrome color. This transitional kitchen faucet product is CUPC certified. It is designed for a 1 hole faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Stainless Steel Hand Sink w/Faucet, 2 Holes, 1-7/8" Drain 14Óx10Óx5Ó (BKHS-W-1410-P-G)
- ZORO SELECT 3/8" MNPT x 2" TOE PVC Pipe Nipple Sch 80 (1881-020)
- WATTS Pressure Regulator, 1/2 In, 10 to 25 psi (SB1156F)
- T&S BRASS Tee, Rigid , Chrome, Leadfree (B-TEE-RGD)
- AMERICAN IMAGINATIONS 4" W, Kitchen Faucet (AI-16745)
- ROHL Single Hole Only Mount, 1 Hole Kitchen Faucet (U.4766PN-2)
- KOHLER Tone Pull-Down Single-Handle Semi-Professional Kitchen Sink Faucet (23765-2MB)
- T&S BRASS Swivel Gooseneck For - Part# Ts133X (TS133X)
- CECILWARE Dipperwell Faucet (F-10)
- PIONEER FAUCETS Single Handle Kitchen Faucet, NPSM, Single Hole, Polished Chrome, Overall Height: 8" (2LG260)
- T&S BRASS Add-On Faucet 18" Noz (B0157)
- American Imaginations Kitchen Faucets & Accessories