Shop All Kitchen Faucets
American Imaginations
4" W, Kitchen Faucet
Mfr # AI-16745
Zoro # G0774754
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless Steel
- Mounting Type 1 Hole
- Material Lead Free Brass
- Height 17
- Weight 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-16745
- Zoro # G0774754
- UPC # 627622167456
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Height | 17 |
Depth | 8 |
Width | 4 |
Spout Height | 10.6 |
Details
Finish | Stainless Steel |
Mounting Type | 1 Hole |
Material | Lead Free Brass |
Weight | 15 |
Color | Chrome |
Item | Kitchen Faucet |
Certification | CUPC |
Installation Type | Above Counter |
Spout Reach | 9.3 |
Includes Faucet | Yes |
Style | Transitional |
Shape | Oval |
Description
It features a oval shape. This kitchen faucet is designed to be installed as a above counter kitchen faucet. It is constructed with lead free brass. This kitchen faucet comes with a stainless steel finish in Chrome color. This transitional kitchen faucet product is CUPC certified. It is designed for a 1 hole faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Rubber Repair Kit, 3/4 to 1 In. (RK34-975XL)
- DRIVE MEDICAL Hinged Toilet Seat Riser, Standard Seat (rtl12607)
- ZSI Beta Clamps, Standard, 7/8 In Tube, AL (S3015S-AL)
- RECTORSEAL CORPORATION Condensate Ez Trap Kit (83113)
- CECILWARE Dipperwell Faucet (F10)
- ALFI BRAND Brushed SS Pull Down Sgl Hole Kitchen Faucet (AB2034-BSS)
- DURA FAUCET HI-RISE RV KITCHEN FAUCET - CHROME POLISHED (DF-PK210A-CP)
- SHARPTOOLS 03-2729 1.5 x 12 in. Chrome Tailpiece (SH583658)
- CENTRAL BRASS Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome (0047-UA)
- DELTA Broderick Two Handle Pull-Down Bridge Kitchen Faucet (2390L-AR-DST)
- KOHLER Purist Single-Hole Kitchen Sink Faucet With 6" Spout (7509-2MB)
- American Imaginations Kitchen Faucets & Accessories