Shop All Copper Fittings
American Imaginations
4 in. x 4 in. Copper Male Adapter - Cast
Mfr # AI-35707
Zoro # G704844198
product price: $597.99
/ea
Free Shipping & Returns
$597.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35707
- Zoro # G704844198
- UPC # 627622357079
- Country of Origin Canada
- Category Copper Fittings
Details
Material | Copper |
Description
THIS PRODUCT INCLUDE(S): 1x copper male adapter - cast in copper color (35707). 4 INCH C X MIP COPPER ADAPTER. This product is made for adapter installation. DIY installation instructions are included in the box. This copper male adapter - cast is made with copper. The primary color of this product is copper and it comes with copper hardware. 4-in. Width (left to right). 4-in. Depth (back to front). 4-in. Height (top to bottom). All dimensions are nominal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 2", Female, Dry Mate (DM200D)
- K-FLEX USA Rubber Pipe Insulation (6RSR048078)
- DIXON Bell Reducer, 3/4 x 1/2 in Nominal, FNPT End Style, 3000 lb, Forged Steel (BR7550FS)
- HAYWARD FLOW CONTROL Pressure Regulator, 1/2", PVC/FPM, Threaded, Adjustable 5-75 psi (PR10050T)
- AMERICAN IMAGINATIONS 0.75 in. x 1 in. Copper Male Reducing Adapter - Cast (AI-35713)
- AMERICAN IMAGINATIONS 1.25 in. x 1.25 in. Copper 45 Elbow - Wrot (AI-35347)
- AMERICAN IMAGINATIONS 1 in. x 1 in. Copper Coupling - Wrot (AI-35207)
- AMERICAN IMAGINATIONS 1.25 in. x 1.25 in. x 0.75 in. Copper Reducing Tee - Wrot (AI-35487)
- AMERICAN IMAGINATIONS 1.5 in. x 1.5 in. Copper End Caps - Wrot (AI-35758)
- AMERICAN IMAGINATIONS 4 in. x 4 in. x 3 in. Copper Reducing Tee - Wrot (AI-35597)
- NIBCO 3" x 3" x 1" NOM C Copper Reducing Tee (611R 3x3x1)
- American Imaginations Fittings