Shop All Copper Fittings
American Imaginations
4 in. x 4 in. Copper End Caps - Wrot
Mfr # AI-35767
Zoro # G704844525
product price: $81.95
/ea
Free Shipping & Returns
$81.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35767
- Zoro # G704844525
- UPC # 627622357673
- Country of Origin Canada
- Category Copper Fittings
Details
Material | Copper |
Description
THIS PRODUCT INCLUDE(S): 1x copper end caps - wrot in copper color (35767). 4 INCH COPPER END CAP. WROT. This product is made for cap installation. DIY installation instructions are included in the box. This copper end caps - wrot is made with copper. The primary color of this product is copper and it comes with copper hardware. 4-in. Width (left to right). 4-in. Depth (back to front). 4-in. Height (top to bottom). All dimensions are nominal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA Reinforced Tubing, 150 psi at 70F, Clear (K3150-MM19)
- ZORO SELECT Shower Rod, Chrome, 72In (2VAN1)
- REED Quick Release Tubing Cutter, 1/4 to 2-5/8 in Nominal Capacity, 8 in Overall L, Applicable Materials: (TC2Q)
- DRIVE MEDICAL Bathroom Safety Swivel Seat Shower Stool (rtl12061m)
- AMERICAN IMAGINATIONS 0.5 in. x 0.5 in. Copper Coupling - Wrot (AI-35202)
- AMERICAN IMAGINATIONS 0.75 in. x 1 in. Copper Male Reducing Adapter - Cast (AI-35713)
- AMERICAN IMAGINATIONS 1.25 in. x 1 in. x 0.75 in. Copper Reducing Tee - Wrot (AI-35479)
- AMERICAN IMAGINATIONS 0.375 in. x 0.375 in. Copper Male Adapter - Cast (AI-35689)
- AMERICAN IMAGINATIONS 4 in. x 4 in. Copper 45 Elbow - Wrot (AI-35356)
- AMERICAN IMAGINATIONS 1.5 in. x 1.5 in. Copper End Caps - Wrot (AI-35758)
- LEGEND VALVE 1/2" LONG TURN ST 90 ELBOW (450-083)
- American Imaginations Fittings