Shop All ABS Pipe Fittings
American Imaginations
4 in. x 4 in. ABS Female Adapter
Mfr # AI-35439
Zoro # G504844657
product price: $79.29
/ea
Free Shipping & Returns
$79.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material ABS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35439
- Zoro # G504844657
- UPC # 627622354399
- Country of Origin Canada
- Category ABS Pipe Fittings
Details
Basic Pipe Fitting Material | ABS |
Description
THIS PRODUCT INCLUDE(S): 1x abs female adapter in black color (35439). 4 INCHES ABS FEMALE ADAPTER. HUB X FPT. This abs female adapter features a round shape with a traditional style. This product is made for adapter installation. DIY installation instructions are included in the box. This abs female adapter is made with abs. The primary color of this product is black and it comes with black hardware. 4-in. Width (left to right). 4-in. Depth (back to front). All dimensions are nominal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROFLEX 1/2" x 6 ft. Pipe Insulation, 3/4" Wall (402-AC1234)
- PARKER 1/2" Compression Brass Union Tee 10PK (164P-8)
- RIDGID Tubing/Conduit Cutter, 1/8 to 1 in. Cap. (32915)
- NIBCO Drain Coupling, Brnz, 1/2 In, CxC (701D-LF 1/2)
- AMERICAN IMAGINATIONS 1.5 in. x 1.5 in. x 1.5 in. ABS Double Wye (AI-35401)
- AMERICAN IMAGINATIONS 2 in. x 1.25 in. Rectangle ABS Bushing (AI-35452)
- AMERICAN IMAGINATIONS 2 in. x 2 in. x 2 in. ABS Double Wye (AI-35402)
- AMERICAN IMAGINATIONS 3 in. x 3 in. x 3 in. ABS Sanitary Tee (AI-35375)
- AMERICAN IMAGINATIONS 3 in. x 3 in. ABS Female Adapter (AI-35437)
- AMERICAN IMAGINATIONS 2 in. x 2 in. ABS 45 Elbow (AI-35351)
- ZORO SELECT 90 Deg Street Elbow, 2 In Hub x Spigot (1WHZ7)
- American Imaginations Fittings