Shop All ABS Pipe Fittings
American Imaginations
4 in. x 4 in. ABS 22-1/2 ELBOW
Mfr # AI-35362
Zoro # G904844677
$67.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material ABS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-35362
- Zoro # G904844677
- UPC # 627622353620
- Country of Origin Canada
- Category ABS Pipe Fittings
Details
Basic Pipe Fitting Material | ABS |
Description
THIS PRODUCT INCLUDE(S): 1x abs 22-1/2 elbow in black color (35362). 4 INCHES ABS 22.5 DEGREES ELBOW. HUB X HUB This abs 22-1/2 elbow features a unique shape with a traditional style. This product is made for elbow installation. DIY installation instructions are included in the box. This abs 22-1/2 elbow is made with abs. The primary color of this product is black and it comes with black hardware. 4-in. Width (left to right). 4-in. Depth (back to front). 5.88-in. Height (top to bottom). All dimensions are nominal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONOMI 1" NPT Stainless Steel Spring Check Valve (S250-1)
- NIBCO 2 in. ABS DWV All Hub Double Sanitary Tee (C5835HD2)
- RUVATI 28" Undermount 16 Gauge Tight Radius SS Kitchen Sink Single Bowl (RVH7250)
- ZORO SELECT Double Wye, 1-1/2 In Hub (02838)
- AMERICAN IMAGINATIONS 1.5 in. x 1.25 in. Round ABS Bushing (AI-35459)
- AMERICAN IMAGINATIONS 2 in. x 1.25 in. Rectangle ABS Bushing (AI-35452)
- AMERICAN IMAGINATIONS 3 in. x 3 in. ABS Female Adapter (AI-35437)
- AMERICAN IMAGINATIONS 1.5 in. x 1.5 in. ABS Male Trap Adapter (AI-35406)
- AMERICAN IMAGINATIONS 2 in. x 2 in. ABS Coupling (AI-35314)
- AMERICAN IMAGINATIONS 1.5 in. x 1.5 in. ABS Coupling (AI-35313)
- THRIFCO PLUMBING 3 Inch ABS Wye (6792303)
- American Imaginations Fittings