Shop All ABS Pipe Fittings
American Imaginations
4 in. x 3 in. Round ABS Reducing Coupling
Mfr # AI-38745
Zoro # G410504188
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material ABS
- Specific Pipe Fitting Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38745
- Zoro # G410504188
- UPC # 627622387458
- Country of Origin Canada
- Category ABS Pipe Fittings
Details
Pipe Fitting Material | ABS |
Specific Pipe Fitting Shape | Round |
Description
THIS PRODUCT INCLUDES: 1x abs reducing coupling in black color. AN ABS REDUCING COUPLING, WITH A HUB X HUB CONFIGURATION, IS A PLUMBING COMPONENT USED TO CONNECT TWO ABS PIPES OF DIFFERENT SIZES TOGETHER EFFECTIVELY. THIS COUPLING FACILITATES THE TRANSITION BETWEEN PIPES WITH EASE, ENSURING A SECURE AND WATERTIGHT CONNECTION. IT IS COMMONLY UTILIZED IN VARIOUS PLUMBING APPLICATIONS FOR ADAPTING PIPE SIZES AS NEEDED. This abs reducing coupling features a round shape with a modern style. This product is made for coupling installation. DIY installation instructions are included in the box. This abs reducing coupling is made with abs. The primary color of this product is black and it comes with black hardware. 4-in. Width left to right. 3-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEARS 1" Socket CPVC Compact Ball Valve Inline (2132-010C)
- LEGEND VALVE 1-1/2" T-751 S.S. GATE VALVE (113-407)
- B & K STZ Industries 3/4 in. FIP each X 3/4 in. D FIP Black Malleable Iron 90 Degree Elbow (312UPE90-34)
- ZORO SELECT 1-1/2" x 5" Black Pipe Nipple Sch 80 (1LMR8)
- AMERICAN IMAGINATIONS 1.5 in. x 1.5 in. ABS Male Trap Adapter (AI-35406)
- AMERICAN IMAGINATIONS 1.25 in. x 1.25 in. ABS Female Adapter (AI-35431)
- AMERICAN IMAGINATIONS 3 in. x 3 in. ABS Female Adapter (AI-35437)
- AMERICAN IMAGINATIONS 2 in. x 2 in. ABS Fitting Co Adapter (AI-35496)
- AMERICAN IMAGINATIONS 2 in. x 1.25 in. Rectangle ABS Bushing (AI-35452)
- AMERICAN IMAGINATIONS 2 in. x 2 in. x 2 in. ABS Double Wye (AI-35402)
- CHARLOTTE PIPE AND FOUNDRY 4 In. Spigot x FIP Fitting ABS Cleanout (ABS 00105 1200HA)
- American Imaginations Fittings