Shop All Toilet Repair Parts
American Imaginations
4 in. x 3 in. ABS Flush Fit Toilet Flange
Mfr # AI-35483
Zoro # G404844573
Sold in multiples of 10 for $618.90
$618.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS
- Color Black
- Finish ABS
- Length 3
- Features THIS PRODUCT INCLUDE(S): 1x abs flush fit toilet flange in black color (35483). ABS FLUSH FIT CLOSET FLANGE. 4 X 3 INCHES. WITHOUT TEST PLUG. This abs flush fit toilet flange features a round shape with a traditional style. This product is made for floor mount installation. DIY installation instructions are included in the box. This abs flush fit toilet flange is made with abs. The primary color of this product is black and it comes with black hardware. 4-in. Width (left to right). 3-in. Depth (back to front). 2.55-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-35483
- Zoro # G404844573
- UPC # 627622354832
- Country of Origin Canada
- Category Toilet Repair Parts
Dimensions
Length | 3 |
Height | 2.55 |
Width | 4 |
Details
Material | ABS |
Color | Black |
Finish | ABS |
Features | THIS PRODUCT INCLUDE(S): 1x abs flush fit toilet flange in black color (35483). ABS FLUSH FIT CLOSET FLANGE. 4 X 3 INCHES. WITHOUT TEST PLUG. This abs flush fit toilet flange features a round shape with a traditional style. This product is made for floor mount installation. DIY installation instructions are included in the box. This abs flush fit toilet flange is made with abs. The primary color of this product is black and it comes with black hardware. 4-in. Width (left to right). 3-in. Depth (back to front). 2.55-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. |
Installation Position | Floor Mount |
Description
THIS PRODUCT INCLUDE(S): 1x abs flush fit toilet flange in black color (35483). ABS FLUSH FIT CLOSET FLANGE. 4 X 3 INCHES. WITHOUT TEST PLUG. This abs flush fit toilet flange features a round shape with a traditional style. This product is made for floor mount installation. DIY installation instructions are included in the box. This abs flush fit toilet flange is made with abs. The primary color of this product is black and it comes with black hardware. 4-in. Width (left to right). 3-in. Depth (back to front). 2.55-in. Height (top to bottom). All dimensions are nominal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONOMI 2" Sweat Brass Spring Check Valve (100712LF-2)
- ZORO SELECT 3" NPT Bronze Swing Check Valve (10F297)
- PARKER Tubing, Black, Overall 100 ft L (EB-64-0100)
- AMERICAN STANDARD Spout Seal Kit, Faucet, For Use w/2TGZ4 (060366-0070A)
- AMERICAN IMAGINATIONS Round Black Wax Seal with Flange Wax (AI-38566)
- AMERICAN IMAGINATIONS Unique White Toilet Screw Bolt Caps Plastic (AI-38588)
- AMERICAN IMAGINATIONS White Plastic Toilet Shims (AI-38670)
- AMERICAN IMAGINATIONS Black Rubber-Plastic Round Snap-In Disk Flapper (AI-38414)
- AMERICAN IMAGINATIONS Round Beige Toilet Flange Extension Kit Plastic (AI-38570)
- ZORO SELECT Spud Gasket For Toilet (22UR75)
- SLOAN Flushometer B51A-BX Handle Repair Kit (3302003)
- American Imaginations Toilet Repair Parts