Shop All Light Fixture Parts
American Imaginations
4 in. x 2 in. White Rectangle LED Flat Panel
Mfr # AI-36999
Zoro # G210796103
product price: $512.99
/ea
Free Shipping & Returns
$512.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 in
- Width 4 in
- For Use With Residential/Non-Residential
- Voltage 120-347V
- Includes LED Flat Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36999
- Zoro # G210796103
- UPC # 627622369997
- Country of Origin Canada
- Category Light Fixture Parts
Dimensions
Length | 2 in |
Width | 4 in |
Details
For Use With | Residential/Non-Residential |
Voltage | 120-347V |
Includes | LED Flat Panel |
Color | White |
Weight | 0.5 lbs |
Lens Shape | Rectangle |
Material | Aluminum |
Mounting | Ceiling Mount |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x led flat panel in white color. INTRODUCING THE 2X4 SELECTABLE WATTAGE COLOUR LED FLAT PANEL, DESIGNED TO SEAMLESSLY REPLACE OR INSTALL NEW LIGHTING FIXTURES IN SUSPENDED CEILINGS. CUSTOMIZE YOUR ILLUMINATION WITH SELECTABLE WATTAGELUMENS OPTIONS 30W 3750 LUMENS, 40W 5000 LUMENS, OR 50W 6250 LUMENS. ELEVATE THE AMBIANCE WITH A CHOICE OF COLOR TEMPERATURES - 3500K, 4000K, OR 5000K. THIS PANEL FEATURES INTEGRATED LEDS, ELIMINATING THE HASSLE OF REPLACING BULBS, AND OFFERS A DIMMABLE FEATURE FOR COMFORTABLE AND BRIGHT LIGHTING, REQUIRING A 0-10V DIMMER. WITH INSTANT-ON CAPABILITY AND IC RATED APPROVAL FOR INSULATED CEILINGS, IT BOASTS AN AVERAGE RATED LIFE OF 50,000 HOURS AND INCORPORATES A NON-YELLOWING PMMA LENS FOR LASTING CLARITY. This led flat panel features a rectangle shape with a modern style. This product is made for ceiling mount installation. DIY installation instructions are included in the box. This led flat panel is made with aluminum. DLC Listed certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is white and it comes with white hardware. 4-in. Width left to right. 2-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRITE-STRIKE Battery Charger, 18650 Li-Ion Battery (18650-AC-Charger)
- ILB GOLD Flash Tube, Replacement For Donsbulbs K149130A (K149130A)
- TAYMAC Lampholder Kit, Incandescent, 150W (5625-1)
- EZRED Dual LED Neck Lightery (E-99141)
- AMERICAN IMAGINATIONS 660W Unique White Bulb Holder Plastic (AI-36976)
- EATON B-LINE Clip, F/Light Fixtures and 15/16 In T-Bar (BA-4-16)
- JANDORF 5" White Lamp Canopy Kit (C60217)
- JESCO 96W Indoor Class 2 Universal Dimming 24V LED Power Supply in Aluminum Enclosure (DL-PS-96/24-JB-DIM-A)
- ZORO SELECT Light Panel, 0.095x23 3/4x47 3/4In, PK5 (4VZJ4)
- JESCO LIGHTING GROUP T-Bar Clip- Aluminum (TBC)
- MIDWEST FASTENER #6 x 100' Ball Chain Reel Nickel (17603)
- American Imaginations Light Fixture Parts