Shop All Washroom Accessories
American Imaginations
4-in. x 1.5-in. Toothbrush Tumbler Holder Chrome
Mfr # AI-34968
Zoro # G204845350
product price: $43.49
/ea
Sold in multiples of 10 for $434.90
$434.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1.5
- Height 1.5
- Color Chrome
- Mounting Wall Mount
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-34968
- Zoro # G204845350
- UPC # 627622349685
- Country of Origin Canada
- Category Washroom Accessories
Dimensions
Overall Height | 1.5 |
Height | 1.5 |
Overall Length | 4 |
Width | 4 |
Length | 4 |
Overall Width | 4 |
Details
Color | Chrome |
Mounting | Wall Mount |
Finish | Chrome |
Material | Stainless Steel |
Features | THIS PRODUCT INCLUDE(S): 1x toothbrush tumbler holder in chrome color (34968). 4 INCHES TOOTHBRUSH TUMBLER HOLDER. CHROME PLATED. SURFACE MOUNT. INCLUDES MOUNTING HARDWARE. This toothbrush tumbler holder features a square shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This toothbrush tumbler holder is made with stainless steel. The primary color of this product is chrome and it comes with chrome hardware. 4-in. Width (left to right). 4-in. Depth (back to front). 1.5-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. |
Description
THIS PRODUCT INCLUDE(S): 1x toothbrush tumbler holder in chrome color (34968). 4 INCHES TOOTHBRUSH TUMBLER HOLDER. CHROME PLATED. SURFACE MOUNT. INCLUDES MOUNTING HARDWARE. This toothbrush tumbler holder features a square shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This toothbrush tumbler holder is made with stainless steel. The primary color of this product is chrome and it comes with chrome hardware. 4-in. Width (left to right). 4-in. Depth (back to front). 1.5-in. Height (top to bottom). All dimensions are nominal.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (KB6252)
- ELKAY Sink, Drop-In Mount, 3 Hole, Brushed Satin Finish (GECR33213)
- NIBCO 1/2" NOM C x 1/2" MNPT Copper Adapter (604F 1/2)
- HOMEWERKS 1 PVC Slip Union (512-14-1-1B)
- AMERICAN IMAGINATIONS Stainless Steel Chrome Shower Curtain Hooks (AI-37791)
- NUSTEEL NuSteel CA322-9 Horizon 3 Tone Copper Boutique Tissue (CA322-9)
- TAYMOR Rod Flanges, Bathroom, Polished Chrome, PR (01-9659)
- NEWPORT BRASS Recessed Toilet Tissue Holder in Forever Brass (Pvd) (10-89/01)
- KINGSTON BRASS Vintage Freestanding Toilet Paper Holder, Polished Brass (CC2002)
- KINGSTON BRASS Heritage Toilet Paper Holder, Polished Chrome (BA1758C)
- MOEN Aluminum Shower Rod Bright Chrome 6' (2-100-6A)
- American Imaginations Washroom Accessories