Shop All Light Fixture Parts
American Imaginations
4 in. x 1 in. White Rectangle LED Flat Panel
Mfr # AI-36997
Zoro # G410796101
product price: $385.99
/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 in
- Width 4 in
- For Use With Residential/Non-Residential
- Material Aluminum
- Lens Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36997
- Zoro # G410796101
- UPC # 627622369973
- Country of Origin Canada
- Category Light Fixture Parts
Dimensions
Length | 1 in |
Width | 4 in |
Details
For Use With | Residential/Non-Residential |
Material | Aluminum |
Lens Shape | Rectangle |
Includes | LED Flat Panel |
Color | White |
Voltage | 120-347V |
Mounting | Ceiling Mount |
Weight | 0.5 lbs |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x led flat panel in white color. INTRODUCING THE 1X4 SELECTABLE WATTAGE COLOUR LED FLAT PANEL, DESIGNED FOR BOTH NEW INSTALLATIONS AND AS REPLACEMENTS FOR FLUORESCENT FIXTURES IN SUSPENDED CEILINGS. THIS VERSATILE PANEL OFFERS A CHOICE OF WATTAGELUMENS, ALLOWING YOU TO SELECT BETWEEN 20W 2500 LUMENS, 30W 3750 LUMENS, OR 40W 5000 LUMENS. ADDITIONALLY, YOU CAN PERSONALIZE THE LIGHTING ATMOSPHERE WITH SELECTABLE COLOR TEMPERATURE OPTIONS OF 3500K, 4000K, OR 5000K. THE INTEGRATED LEDS ENSURE THERES NO NEED FOR BULB REPLACEMENTS, WHILE THE DIMMABLE FEATURE PROVIDES BRIGHT AND COMFORTABLE LIGHT WHEN USED WITH A 0-10V DIMMER. THIS PANEL BOASTS INSTANT-ON FUNCTIONALITY AND IS APPROVED FOR USE IN INSULATED CEILINGS IC RATED, OFFERING AN AVERAGE RATED LIFE OF 50,000 HOURS. ITS NON-YELLOWING PMMA LENS FURTHER ENSURES LONG-LASTING CLARITY. This led flat panel features a rectangle shape with a modern style. This product is made for ceiling mount installation. DIY installation instructions are included in the box. This led flat panel is made with aluminum. DLC Listed certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is white and it comes with white hardware. 4-in. Width left to right. 1-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRESCO Tresco 12VDC 2 m 79 Infinex Starter Cord, Black (L-XPKT-2M-BL-1)
- EATON WIRING DEVICES S752WSP Cleat Socket, 250 V, 660 W, White (S752W-SP)
- LUMAPRO CFL Ballast, Electronic, 30W, 120/277V (4KGJ7)
- ILC Replacement for Philips Cdm70/par30l/ M/fl/3k/alto replacement light bulb lamp (CDM70/PAR30L/ M/FL/3K/ALTO PHILIPS)
- AMERICAN IMAGINATIONS 660W Unique White Bulb Holder Plastic (AI-36976)
- SATCO Satco 90-1407 1-5/8-in. Wired Wall Bracket with Bottom Turn Knob Switch - Antique Brass Finish (90/1407)
- HUBBELL LIGHTING Hubbell HookLoop Mounting Accessory Accessory to BL FIXTURES (HOOKLOOP)
- WESTINGHOUSE Mushroom White Glass Lamp Shade (85757)
- RADIANCE Rollup Shade Bamb 72X72" (3321266)
- ELCO LIGHTING Floating Canopy and Feed Point Track Accessory (EP809W)
- MAXIM 12" Extension Stem (STR06212BK-NK)
- American Imaginations Light Fixture Parts