Shop All PVC Pipe Fittings
American Imaginations
4 in. White Y PVC Sewer Wye
Mfr # AI-38068
Zoro # G710515242
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Y
- Pipe Fitting Material PVC
- Length 0.5 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38068
- Zoro # G710515242
- UPC # 627622380688
- Country of Origin Canada
- Category PVC Pipe Fittings
Dimensions
Length | 0.5 in |
Details
Specific Fitting Shape | Y |
Pipe Fitting Material | PVC |
Color | White |
Description
THIS PRODUCT INCLUDES: 1x sewer wye in white color. THE 4 SEWER WYE YOU MENTIONED IS CRAFTED FROM PVC MATERIAL, KNOWN FOR ITS DURABILITY AND RESISTANCE TO CORROSION, MAKING IT SUITABLE FOR SEWAGE AND WASTEWATER SYSTEMS. THIS WYE IS EQUIPPED WITH THREE HUBS, INDICATING THREE OPENINGS, EACH DESIGNED TO SECURELY CONNECT WITH 4 PVC PIPES. SEWER WYES ARE COMMONLY USED IN PLUMBING TO CREATE BRANCH CONNECTIONS, ALLOWING WASTEWATER TO FLOW IN MULTIPLE DIRECTIONS. THE HUB CONNECTIONS SIMPLIFY INSTALLATION BY ELIMINATING THE NEED FOR ADDITIONAL COUPLINGS OR ADAPTERS, PROVIDING EFFICIENCY IN VARIOUS PLUMBING APPLICATIONS. WHETHER FOR RESIDENTIAL OR COMMERCIAL USE, PVC SEWER WYES ARE DEPENDABLE COMPONENTS IN SEWAGE SYSTEMS. This sewer wye features a y shape with a modern style. This product is made for adapter installation. DIY installation instructions are included in the box. This sewer wye is made with pvc. The primary color of this product is white and it comes with white hardware. 4-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACE TRADING - NIPPLE STZ Industries 1 in. MIP each X 1 in. D MIP in. Galvanized Steel Close Nipple (301UP1XCL)
- ZORO SELECT Female Coupling, Stainless Steel Extra Heavy Duty Stainless Steel Coupling (HDC600)
- KOHLER Mastershower Thermostatic Valve With (2973-KS-NA)
- COLDER 3/8" MNPT Quick Disconnect Coupler (PLCD1000612)
- AMERICAN IMAGINATIONS 2 in. Black Poly Elbow (AI-38766)
- AMERICAN IMAGINATIONS 1.25 in. White Plastic PVC Cap (AI-38272)
- AMERICAN IMAGINATIONS 1 in. White Plastic PVC Union (AI-38240)
- AMERICAN IMAGINATIONS 1 in. White Plastic PVC Tee (AI-38248)
- AMERICAN IMAGINATIONS 3 in. White Round Sewer Clean Out Adapter (AI-38147)
- AMERICAN IMAGINATIONS 0.5 in. White Plastic PVC Cross (AI-38263)
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 8 in Pipe Size (401080)
- American Imaginations Fittings