Shop All Plastic Tube Fittings
American Imaginations
4 in. White Round Sewer Coupling
Mfr # AI-38121
Zoro # G710504215
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Shape Round
- Material PVC
- Pipe Fitting Connection Type Coupling
- Length (In.) 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-38121
- Zoro # G710504215
- UPC # 627622381210
- Country of Origin Canada
- Category Plastic Tube Fittings
Dimensions
Length (In.) | 0.5 in |
Details
Basic Pipe Fitting Shape | Round |
Material | PVC |
Pipe Fitting Connection Type | Coupling |
Description
THIS PRODUCT INCLUDES: 1x sewer coupling in white color. THIS 4-INCH SEWER COUPLING IS MADE OF PVC MATERIAL AND FEATURES A HUB-TO-HUB CONNECTION WITH A STOP. PVC POLYVINYL CHLORIDE IS A DURABLE AND CORROSION-RESISTANT MATERIAL COMMONLY USED IN PLUMBING APPLICATIONS. THE HUB-TO-HUB DESIGN ENSURES A SECURE AND LEAK-FREE CONNECTION BETWEEN TWO PIECES OF 4-INCH SEWER PIPES. THE ADDED STOP FEATURE HELPS PREVENT OVER-INSERTION DURING INSTALLATION, ENSURING A PROPER FIT. THIS COUPLING IS A RELIABLE CHOICE FOR JOINING SEWER PIPES IN PLUMBING PROJECTS. This sewer coupling features a round shape with a modern style. This product is made for coupling installation. DIY installation instructions are included in the box. This sewer coupling is made with pvc. The primary color of this product is white and it comes with white hardware. 4-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2" T-717 S.S. BALL VALVE (113-167)
- ANVIL COUPLING BLK 1/8X1/8"" (8700132957)
- DELTA Metal Lever Handle Set, Deck Mount Bath (H297)
- BOB Float Ball, 1/4"-20 Thread Sz, 6" dia., 6"L (PF6)
- AMERICAN IMAGINATIONS 1 in. x 10 in. Tee Pressure Tank Tee in Modern Style (AI-38653)
- PARKER TRIPLE-LOK BULKHEAD-FPIPE (4 WGTX-WLN-S)
- CARRIFF FILTER DRAIN SOCK 4""X10' (04010-24)
- DISCO BK Nyln Hose Tee Connectors 3/16"X3/16"X3/16" Hoses ID PK10 (11290PK)
- PARKER TripleLok 37 Straight FTX, Male (16FTX-B)
- FLEX-DRAIN Flex-Drain Solid 8' (54021)
- PARKER TRIPLE-LOK SLEEVE (4 TX-S)
- American Imaginations Fittings