Shop All PVC Pipe Fittings
American Imaginations
4 in. White Round Sewer Clean Out Adapter
Mfr # AI-38154
Zoro # G610792514
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Round
- Pipe Fitting Material PVC
- Length 0.5 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38154
- Zoro # G610792514
- UPC # 627622381548
- Country of Origin Canada
- Category PVC Pipe Fittings
Dimensions
Length | 0.5 in |
Details
Specific Fitting Shape | Round |
Pipe Fitting Material | PVC |
Color | White |
Description
THIS PRODUCT INCLUDES: 1x sewer clean out adapter in white color. THE 4 SEWER CLEANOUT ADAPTER IS MADE FROM PVC MATERIAL, WHICH STANDS FOR POLYVINYL CHLORIDE. IT FEATURES A COMBINATION OF SPG SPIGOT AND FPT FEMALE PIPE THREAD CONNECTIONS, ALLOWING FOR EASY INSTALLATION AND CONNECTION TO SEWER LINES AND CLEANOUT SYSTEMS. THIS ADAPTER IS DESIGNED TO FACILITATE MAINTENANCE AND ACCESS TO SEWER SYSTEMS, MAKING IT A VALUABLE COMPONENT FOR PLUMBING APPLICATIONS. ITS 4-INCH SIZE ENSURES COMPATIBILITY WITH STANDARD SEWER PIPES, PROVIDING A SECURE AND LEAK-RESISTANT CONNECTION. OVERALL, THIS PVC ADAPTER IS A PRACTICAL CHOICE FOR ENSURING THE EFFICIENT FUNCTIONING OF SEWER CLEANOUT SYSTEMS. This sewer clean out adapter features a round shape with a modern style. This product is made for adapter installation. DIY installation instructions are included in the box. This sewer clean out adapter is made with pvc. The primary color of this product is white and it comes with white hardware. 4-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TW METALS SS Tubing, 304/L, 3-1/4x.065 WA, 8ft. (37981-8)
- LEONARD VALVE Shower Valve System, Press Balance (6702-F ADVANTAGE)
- ZORO SELECT Supply Line, 1/2" Outlet, 1/2" Inlet Size (48131)
- CHICAGO FAUCET Manual 8" Mount, Hot And Cold Water Sink Faucet, Chrome plated (1100-HA8ABCP)
- AMERICAN IMAGINATIONS 0.75 in. x 0.5 in.Black PVC Poly Male Reducing Adapter (AI-38791)
- AMERICAN IMAGINATIONS 0.75 in. White Plastic PVC Coupling (AI-38168)
- AMERICAN IMAGINATIONS 1.5 in. White Plastic PVC Coupling (AI-38172)
- AMERICAN IMAGINATIONS 1 in.x 0.75 in. White Plastic PVC Bushing (AI-38201)
- AMERICAN IMAGINATIONS 0.75 in. White Plastic PVC Cross (AI-38264)
- AMERICAN IMAGINATIONS 1.25 in. White Plastic PVC Cap (AI-38272)
- ZORO SELECT PVC Cap, FNPT, 1-1/4 in Pipe Size (448012)
- American Imaginations Fittings