Shop All PVC Pipe Fittings
American Imaginations
4 in. White Round PVC Sewer Repair Coupling
Mfr # AI-38123
Zoro # G510504200
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Round
- Pipe Fitting Material PVC
- Color White
- Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38123
- Zoro # G510504200
- UPC # 627622381234
- Country of Origin Canada
- Category PVC Pipe Fittings
Dimensions
Length | 0.5 in |
Details
Specific Fitting Shape | Round |
Pipe Fitting Material | PVC |
Color | White |
Description
THIS PRODUCT INCLUDES: 1x sewer repair coupling in white color. THIS 4-INCH SEWER REPAIR COUPLING IS MADE FROM PVC MATERIAL, KNOWN FOR ITS DURABILITY AND RESISTANCE TO CORROSION, ENSURING LONGEVITY IN SEWER APPLICATIONS. UNLIKE SOME COUPLINGS, IT FEATURES A HUB-LESS DESIGN, WHICH SIMPLIFIES INSTALLATION BY NOT REQUIRING A STOP FOR INSERTION. THIS MAKES IT PARTICULARLY CONVENIENT FOR REPAIRING OR CONNECTING SEWER PIPES WHEN A STOP ISNT NEEDED. THE PVC CONSTRUCTION GUARANTEES A RELIABLE, LEAK-FREE CONNECTION FOR YOUR PLUMBING NEEDS. WHETHER YOURE REPAIRING DAMAGED SEWER PIPES OR EXTENDING YOUR SYSTEM, THIS PVC COUPLING IS A PRACTICAL CHOICE FOR THE JOB. This sewer repair coupling features a round shape with a modern style. This product is made for coupling installation. DIY installation instructions are included in the box. This sewer repair coupling is made with pvc. The primary color of this product is white and it comes with white hardware. 4-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Urinal Outlet Assy (1049651)
- PARKER 5/8" Copper Seal Bonnet PK 10 (3GF-10)
- ZORO SELECT Weldneck Raise Face, Carbon Steel, 285 psi (120-030-000)
- ELKAY Solenoid Valve, For Various Elkay (98466C)
- AMERICAN IMAGINATIONS 1 in.x 0.75 in. White Plastic PVC Bushing (AI-38201)
- AMERICAN IMAGINATIONS 0.75 in. White Plastic PVC Cross (AI-38264)
- AMERICAN IMAGINATIONS 1.5 in.x 1 in. White Plastic PVC Reducing Tee (AI-38253)
- AMERICAN IMAGINATIONS 1.25 in. White Plastic PVC Cap (AI-38272)
- AMERICAN IMAGINATIONS 1 in. White Plastic PVC Union (AI-38240)
- AMERICAN IMAGINATIONS 1 in. White Plastic PVC Tee (AI-38248)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 90PVC DWV 4"" (PVC003001400)
- American Imaginations Fittings