Shop All PVC Pipe Fittings
American Imaginations
4 in. White Round PVC Sewer Male Plug
Mfr # AI-38132
Zoro # G810515234
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Round
- Pipe Fitting Material PVC
- Color White
- Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38132
- Zoro # G810515234
- UPC # 627622381326
- Country of Origin Canada
- Category PVC Pipe Fittings
Dimensions
Length | 0.5 in |
Details
Specific Fitting Shape | Round |
Pipe Fitting Material | PVC |
Color | White |
Description
THIS PRODUCT INCLUDES: 1x sewer male plug in white color. THIS 4-INCH SEWER MALE PLUG IS CONSTRUCTED FROM PVC POLYVINYL CHLORIDE AND FEATURES A MALE PIPE THREAD MPT CONNECTION. PVC IS A DURABLE AND CORROSION-RESISTANT MATERIAL, MAKING IT SUITABLE FOR USE IN SEWER SYSTEMS. THE MPT CONNECTION ALLOWS FOR EASY INSTALLATION BY THREADING THE PLUG INTO A COMPATIBLE FEMALE FITTING OR PIPE END. THIS PLUG IS DESIGNED TO SEAL OFF OR CLOSE THE END OF A 4-INCH SEWER PIPE SECURELY, PREVENTING ANY UNWANTED FLOW OR DEBRIS FROM ENTERING THE SYSTEM. WHETHER YOURE CAPPING OFF A SEWER LINE TEMPORARILY OR PERMANENTLY, THIS PVC PLUG OFFERS A RELIABLE AND LEAK-FREE SOLUTION. This sewer male plug features a round shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This sewer male plug is made with pvc. The primary color of this product is white and it comes with white hardware. 4-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 1-1/4" Pipe Dia., Cast Brass, Solid Top Open Grid, Plug (Z8743-PC)
- ZORO SELECT 2" Butt Weld 304L SS Long Radius 45 Degree Elbow Sch 10 (4381010650)
- OLYMPIA FAUCETS Single Handle Kitchen Faucet, NPSM, Standard, Polished Chrome, Overall Height: 6.25" (K-4161)
- ZORO SELECT Cap, Polypropylene, Black, 6 In. W (PBC6S)
- AMERICAN IMAGINATIONS 2 in. Black Poly Elbow (AI-38766)
- AMERICAN IMAGINATIONS 0.75 in. x 0.5 in.Black PVC Poly Male Reducing Adapter (AI-38791)
- AMERICAN IMAGINATIONS 1.25 in. White Plastic PVC Cap (AI-38272)
- AMERICAN IMAGINATIONS 0.75 in. White Plastic PVC Cross (AI-38264)
- AMERICAN IMAGINATIONS 1.25 in.x 1 in. White Plastic PVC Bushing (AI-38220)
- AMERICAN IMAGINATIONS 1 in. White Plastic PVC Tee (AI-38248)
- B & K REDUCING TEE 6"" CORRGTD (0644AA)
- American Imaginations PVC Pipe Fittings