Shop All LED Light Bulbs
American Imaginations
4 in. White Round LED Recessed 8W
Mfr # AI-37017
Zoro # G210641120
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape Round
- Width 4 in
- Length 0.5 in
- Includes LED Recessed
- Light Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37017
- Zoro # G210641120
- UPC # 627622370177
- Country of Origin Canada
- Category LED Light Bulbs
Dimensions
Width | 4 in |
Length | 0.5 in |
Details
Bulb Shape | Round |
Includes | LED Recessed |
Light Color | White |
For Use With | Residential/Non-Residential |
Weight | 0.5 lbs |
Material | Plastic |
Handle Type | Standard |
Install Type | Ceiling Mount |
Description
THIS PRODUCT INCLUDES: 1x led recessed in white color. THE SLIM 4 DIRECTIONAL LED RECESSED WITH SELECTABLE COLOUR TEMPERATURE PROVIDES ADAPTABLE LIGHTING THROUGH ITS ROTATABLE DESIGN, ALLOWING UP TO 90 ANGLING FOR TARGETED ILLUMINATION. IT OFFERS A CHOICE OF 3 POPULAR COLOUR TEMPERATURES 3000K, 4000K, OR 5000K. IDEAL FOR NEW CONSTRUCTION, REMODELS, OR RENOVATIONS, THIS FIXTURE EMITS 750 LUMENS, SUPPORTS DIMMING, AND IS SUITABLE FOR WET LOCATIONS, ENSURING AN AIRTIGHT SEAL FOR DIRECT INSULATION CONTACT. WITH ENERGY STAR APPROVAL AND AN AVERAGE RATED LIFE OF 50,000 HOURS, IT COMBINES EFFICIENCY AND DURABILITY. This led recessed features a round shape with a modern style. This product is made for ceiling mount installation. DIY installation instructions are included in the box. This led recessed is made with plastic. Energy Star certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is white and it comes with white hardware. 4-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA CFL, 18 W, T4, 4-Pin (G24q-2) (20724)
- ELCO LIGHTING 8 CFL Horizontal Reflector" (EL821C)
- METALUX Hbled Ld5 24000Lm W Unv 4000K Cd2 U (HBLED-LD5-24SE-W-UNV-L840-CD2-U)
- ILC Replacement For SYLVANIA H36GW1000DX (WW-7Q9U-9)
- AMERICAN IMAGINATIONS 35W Bulb Socket Light Bulb Warm White Glass (AI-37694)
- AMERICAN IMAGINATIONS 175W Bulb Socket Light Bulb Clear Glass (AI-37693)
- AMERICAN IMAGINATIONS 60W Bulb Socket Light Bulb Clear Glass (AI-37544)
- AMERICAN IMAGINATIONS 43W Bulb Socket Light Bulb Clear Glass (AI-37494)
- AMERICAN IMAGINATIONS 6W Bulb Socket Light Bulb Warm White Glass (AI-37419)
- GE LAMPS LED, 10 W, T8, Medium Bi-Pin (G13) (LED10ET8/G/4/840/CVG)
- FEIT ELECTRIC LED, 17.7 W, A21, Medium Screw (E26), PK2 (OM100/950CA10K/2)
- American Imaginations LED Light Bulbs