Shop All Drain Strainers
American Imaginations
4 in. White Round Drop In Sewer Drain Gate
Mfr # AI-38159
Zoro # G910835973
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape - Drains Round
- Material of Construction - Drains PVC
- Color - Drains White
- Length - Drains 0.5 in
- Includes Sewer Drain Gate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38159
- Zoro # G910835973
- UPC # 627622381593
- Country of Origin Canada
- Category Drain Strainers
Dimensions
Length - Drains | 0.5 in |
Details
Shape - Drains | Round |
Material of Construction - Drains | PVC |
Color - Drains | White |
Includes | Sewer Drain Gate |
For Use With | Residential/Non-Residential |
Description
THIS PRODUCT INCLUDES: 1x sewer drain gate in white color. THE 4 SEWER DRAIN GRATE IS CRAFTED FROM DURABLE PVC MATERIAL, SPECIFICALLY DESIGNED FOR ITS RESISTANCE TO CORROSION AND WEAR. ITS CONSTRUCTION INCLUDES A PVC HUB, MAKING IT A VERSATILE AND EASY-TO-INSTALL COMPONENT FOR SEWER SYSTEMS. THIS DRAIN GRATE PLAYS A CRUCIAL ROLE IN PREVENTING DEBRIS, LEAVES, AND OTHER OBJECTS FROM ENTERING SEWER LINES, THUS MAINTAINING THE SYSTEMS FUNCTIONALITY. WITH ITS 4-INCH SIZE, IT IS COMPATIBLE WITH STANDARD SEWER PIPES, ENSURING A SNUG FIT AND EFFICIENT OPERATION. IN CONCLUSION, THE PVC HUB-BASED 4 SEWER DRAIN GRATE IS AN ESSENTIAL TOOL FOR PRESERVING THE INTEGRITY AND PERFORMANCE OF SEWER SYSTEMS. This sewer drain gate features a round shape with a modern style. This product is made for drop in installation. DIY installation instructions are included in the box. This sewer drain gate is made with pvc. The primary color of this product is white and it comes with white hardware. 4-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Outlet Tube Gasket (F1003)
- SMITH-BLAIR Sevice Saddle, Iron, 2 In Pipe, 1-1/4In Out (31500025611000 CC)
- ZORO SELECT 2" FNPT Galvanized Floor Flange (5P972)
- ZORO SELECT 3" Bevel Seat T304 SS Hex Nut (13H3.0)
- AMERICAN IMAGINATIONS Round Silver Kitchen Sink Strainer Stainless Steel (AI-38399)
- AMERICAN IMAGINATIONS Round Silver Kitchen Sink Strainer Stainless Steel (AI-38390)
- AMERICAN IMAGINATIONS Round Silver Kitchen Sink Strainer Stainless Steel (AI-38387)
- AMERICAN IMAGINATIONS Round Stainless Steel Kitchen Sink Strainer Stainless Steel (AI-38401)
- BRASSTECH Large Basket Strainer Set in Satin Bronze (Pvd) (121/10)
- PERFECT PUTTY SinkStrainer, D1-1/2", Brass, Plstic, Chrome (59-3200)
- ALLPOINTS Strainer, Drain , 7-3/4X2", S/S (1021110)
- American Imaginations Drain Strainers