Shop All PVC Pipe Fittings
American Imaginations
4 in. White Plastic PVC 90 Elbow
Mfr # AI-38073
Zoro # G510508635
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape L-90
- Pipe Fitting Material PVC
- Length 0.5 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38073
- Zoro # G510508635
- UPC # 627622380732
- Country of Origin Canada
- Category PVC Pipe Fittings
Dimensions
Length | 0.5 in |
Details
Specific Fitting Shape | L-90 |
Pipe Fitting Material | PVC |
Color | White |
Description
THIS PRODUCT INCLUDES: 1x pvc 90 elbow in white color. THE 4 INCH SEWER 90 IS TYPICALLY MADE FROM PVC MATERIAL, KNOWN FOR ITS DURABILITY AND RESISTANCE TO CORROSION, WHICH MAKES IT AN EXCELLENT CHOICE FOR SEWAGE AND WASTEWATER SYSTEMS. THIS 90-DEGREE FITTING FEATURES TWO HUBS, EACH DESIGNED TO SECURELY CONNECT WITH 4 PVC PIPES. SEWER 90S ARE ESSENTIAL COMPONENTS IN PLUMBING, ENABLING SMOOTH DIRECTIONAL CHANGES IN SEWAGE AND WASTEWATER FLOW. THE HUB CONNECTIONS SIMPLIFY INSTALLATION, ELIMINATING THE NEED FOR ADDITIONAL COUPLINGS OR ADAPTERS, WHICH IS ESPECIALLY BENEFICIAL IN VARIOUS PLUMBING APPLICATIONS. WHETHER FOR RESIDENTIAL OR COMMERCIAL USE, PVC SEWER 90S ARE DEPENDABLE ELEMENTS WITHIN SEWAGE SYSTEMS. This pvc 90 elbow features a l-90 shape with a modern style. This product is made for elbow installation. DIY installation instructions are included in the box. This pvc 90 elbow is made with pvc. The primary color of this product is white and it comes with white hardware. 4-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Quick Exhaust Solenoid Valve, Normally Closed, 1/4 in Pipe Size (EF8317G035)
- GROUNDTOPPER Round Valve Box Lid (UNI10)
- ZORO SELECT 3" x 9" Black Pipe Nipple Sch 40 (0830047809)
- ZORO SELECT FNPT, Malleable Iron Cross, Class 150 (6KJ38)
- AMERICAN IMAGINATIONS 4 in. White Plastic PVC 45 Elbow (AI-38102)
- AMERICAN IMAGINATIONS 0.5 in. White Plastic PVC Cross (AI-38263)
- AMERICAN IMAGINATIONS 0.75 in. x 0.5 in.Black PVC Poly Male Reducing Adapter (AI-38791)
- AMERICAN IMAGINATIONS 1 in.x 0.75 in. White Plastic PVC Bushing (AI-38201)
- AMERICAN IMAGINATIONS 2 in. Black Poly Elbow (AI-38766)
- AMERICAN IMAGINATIONS 1.25 in. White Plastic PVC Cap (AI-38272)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 2 in x 3/4 in Pipe Size (837-248)
- American Imaginations Fittings