Shop All PVC Pipe Fittings
American Imaginations
4 in. White Plastic PVC 45 Elbow
Mfr # AI-38102
Zoro # G410508650
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape L-45
- Pipe Fitting Material PVC
- Color White
- Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38102
- Zoro # G410508650
- UPC # 627622381029
- Country of Origin Canada
- Category PVC Pipe Fittings
Dimensions
Length | 0.5 in |
Details
Specific Fitting Shape | L-45 |
Pipe Fitting Material | PVC |
Color | White |
Description
THIS PRODUCT INCLUDES: 1x pvc 45 elbow in white color. THE 4-INCH SEWER 45 IS A PVC FITTING DESIGNED FOR SEWER AND DRAINAGE SYSTEMS. IT FEATURES A 45-DEGREE ANGLE BEND CONFIGURATION, ALLOWING FOR CHANGES IN THE PIPELINES DIRECTION. ONE END OF THIS FITTING IS EQUIPPED WITH A SPG SOCKET PRESSURE GASKET, WHICH ENSURES A SECURE AND WATERTIGHT CONNECTION WHEN INSERTING A MALE-END PVC PIPE. THE OTHER END HAS A HUB HUB OR SOCKET DESIGN, INTENDED TO RECEIVE ANOTHER PVC PIPE OR FITTING. PVC IS A POPULAR CHOICE FOR SEWER APPLICATIONS DUE TO ITS DURABILITY, RESISTANCE TO CORROSION, AND COST-EFFECTIVENESS, MAKING IT A RELIABLE OPTION FOR UNDERGROUND INSTALLATIONS. PROPER INSTALLATION TECHNIQUES AND ADHERENCE TO LOCAL PLUMBING REGULATIONS ARE CRUCIAL TO MAINTAIN EFFICIENT AND LEAK-FREE WASTEWATER FLOW WITH PVC SEWER FITTINGS. This pvc 45 elbow features a l-45 shape with a modern style. This product is made for elbow installation. DIY installation instructions are included in the box. This pvc 45 elbow is made with pvc. The primary color of this product is white and it comes with white hardware. 4-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Solenoid Valve Part Etf742A Solenoid Assembly 6 Vdc w/Cable (0365774)
- ZORO SELECT 1-1/2" FNPT 316 SS Threaded Cap (60RDC111N112)
- ZORO SELECT Teflon PTFE Tubing, 1/8" ID x 3/16" OD x 10 Ft. L (ZUSA-HT-691)
- PARKER Push-to-Connect Push-to-Connect Elbow, Brass, Silver (165PLP-6)
- AMERICAN IMAGINATIONS 0.75 in. White Plastic PVC Cross (AI-38264)
- AMERICAN IMAGINATIONS 1.5 in.x 1 in. White Plastic PVC Reducing Tee (AI-38253)
- AMERICAN IMAGINATIONS 1 in.x 0.75 in. White Plastic PVC Reducing Tee (AI-38262)
- AMERICAN IMAGINATIONS 1.5 in. White Plastic PVC Coupling (AI-38172)
- AMERICAN IMAGINATIONS 1.25 in. White Plastic PVC Cap (AI-38272)
- AMERICAN IMAGINATIONS 1 in. White Plastic PVC Union (AI-38240)
- PINPOINT Charlotte Pipe & Foundry PVC021161200 PVC Cap 1.25 in. Slip Schedule 40, 25PK (PI155279)
- American Imaginations PVC Pipe Fittings