Shop All Keyed Entry Handlesets
American Imaginations
4-in. W Door Lock_
Mfr # AI-36490
Zoro # G409579197
product price: $724.99
/ea
Free Shipping & Returns
$724.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed
- Handle Length 2.5
- Includes Door Lock
- Width 4
- Color Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36490
- Zoro # G409579197
- UPC # 627622364909
- Country of Origin China
- Category Keyed Entry Handlesets
Dimensions
Handle Length | 2.5 |
Width | 4 |
Details
Finish | Brushed |
Includes | Door Lock |
Color | Brushed Nickel |
Weight | 2 |
Material | Stainless Steel |
Description
THIS PRODUCT INCLUDES: 1x door lock in brushed nickel color. THE NICKEL DOOR LOCK AND DOUBLE CYLINDER DEADBOLT WILL BE KEYED THE SAME, PROVIDING CONVENIENCE AND UNIFORMITY.THE DOUBLE CYLINDER DEADBOLT IS DESIGNED FOR BOTH SIDES OF THE DOOR TO BE LOCKED AND UNLOCKED USING KEYS, MAKING IT SUITABLE FOR BOTH INTERIOR AND EXTERIOR DOORS WITH HIGHER SECURITY REQUIREMENTS.THE ADJUSTABLE LATCH ACCOMMODATES BOTH 60MM 2-38 AND 70MM 2-34 BACKSETS, FITTING DOORS WITH A THICKNESS RANGING FROM 35MM TO 45MM 1-38 TO 1-34. IT IS COMPATIBLE WITH BOTH RIGHT AND LEFT-HANDED DOORS AND INCLUDES ALL THE NECESSARY CONSTRUCTION ACCESSORIES. PLEASE NOTE THAT THE LATCH PLATE IS NOT REMOVABLE.THIS SET INCLUDES AN ENTRY DOOR LEVER AND A DOUBLE CYLINDER DEADBOLT, MAKING IT IDEAL FOR RESIDENTIAL EXTERIOR DOORS WHERE EITHER KEYED ENTRY OR ENHANCED SECURITY IS NECESSARY.ENJOY THE CONVENIENCE, SECURITY, AND VERSATILITY PROVIDED BY THIS SET OF NICKEL DOOR LOCK AND DOUBLE CYLINDER DEADBOLT, ENSURING A UNIFORM KEYING SYSTEM AND MEETING YOUR RESIDENTIAL SECURITY NEEDS. This door lock features a l shape shape with a modern style. This product is made for door installation. DIY installation instructions are included in the box. This door lock is made with stainless steel. The primary color of this product is brushed nickel and it comes with brushed nickel hardware. 4-in. Width left to right. 2.5-in. Depth back to front. 0.02-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALARM CONTROLS Exit Motion Sensor, Single Gang, Silver (NTS-1)
- HARDWARE RESOURCES 8" Wx1-3/4"Dx8"H Maple Acanthus Capital (CAP4MP)
- LOCKEY USA Mechanical Keyless Surface Mount Deadbolt, 2200, Jet Black (2200JBMG)
- MIDWEST FASTENER 3/16" x .02" x 2" 18-8 Stainless Steel Extension Springs 3PK (38801)
- COPPER CREEK Colonial Handleset, Waverlie Left Hand Lever Int. Trim, Polish Brass (CZ2610XWLL-PB)
- KWIKSET Vnh 11P Smt 6Al Rcs 818 (818VNHLIP-11PS.STRKP)
- BALDWIN PRESTIGE Baldwin Prestige 180TPEXTOLSLB11PS Compl (91800-049)
- BALDWIN ESTATE Double Cylinder Entry Handlesets Antique Brass (85345.050.2DC)
- IVES Stops, Holders and Bumpers (FS446 US10)
- BALDWIN ESTATE Single Cylinder Entry Handlesets Antique Brass (85345.050.2RH)
- BALDWIN ESTATE Entry Handlesets Venetian Bronze (6301.112.RLS)
- American Imaginations Entry Door Handlesets