Shop All Keyed Entry Door Handles
American Imaginations
4-in. W Door Lock_
Mfr # AI-36371
Zoro # G109579183
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Handle Type Standard
- Lockset Finish Oil Rubbed
- Width 4
- Includes Door Lock
- Color Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36371
- Zoro # G109579183
- UPC # 627622363711
- Country of Origin China
- Category Keyed Entry Door Handles
Dimensions
Width | 4 |
Length | 2.2 |
Details
Lockset Handle Type | Standard |
Lockset Finish | Oil Rubbed |
Includes | Door Lock |
Color | Oil Rubbed Bronze |
Material | Zinc Alloy |
Weight | 1.5 |
Description
THIS PRODUCT INCLUDES: 1x door lock in oil rubbed bronze color. THIS PRODUCT IS DESIGNED FOR INTERIOR DOORS REQUIRING PRIVACY LOCKING, SUCH AS THOSE IN BEDROOMS OR BATHROOMS.IT IS EASY TO INSTALL ON BOTH RIGHT-HANDED AND LEFT-HANDED DOORS, AND IT COMES WITH ALL THE NECESSARY CONSTRUCTION ACCESSORIES. PLEASE NOTE THAT THE LATCH PLATE CANNOT BE REMOVED.THE ADJUSTABLE LATCH ALLOWS FOR A BACKSET OF 2-38 INCHES TO 2-34 INCHES, ENSURING COMPATIBILITY WITH STANDARD DOOR PREPARATIONS. IT CAN FIT DOORS WITH A THICKNESS OF 35 TO 45 MM 1-38 TO 1-34.THE PRODUCT BOASTS A DECENT QUALITY WITH ITS ALL-METAL CHASSIS, PROVIDING STRENGTH AND DURABILITY. THE STRENGTHENED SPRINGS ENSURE THAT THE LEVER REMAINS LEVEL OVER TIME. This door lock features a l shape shape with a modern style. This product is made for door installation. DIY installation instructions are included in the box. This door lock is made with zinc alloy. The primary color of this product is oil rubbed bronze and it comes with oil rubbed bronze hardware. 4-in. Width left to right. 2.2-in. Depth back to front. 0.03-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Spring-Torsion Rh (732-05061B)
- BARSKA Key Cabinet, Wall Mount, 105 Keys (AX11694)
- LUCIDA SURFACES LUCIDA SURFACES, TerraCore Gauged Slate 12 in. x24 in. 7mm 22MIL Interlocking Luxury Vinyl Planks , 8PK (TC-607)
- WINNIE INDUSTRIES 1/4-20 Magnetic Mount Up to 100 lbs, Female Threaded, 100PK (WMAG1420)
- SCHLAGE COMMERCIAL Schlage Commercial ND75BRHO626 ND Series Classroom Security Format Rhodes 13-247 Latch 10-025 (ND75BRHO626)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 2 (F51A ACC 619)
- MARKS USA Lever Lockset, Mechanical, Storeroom, Grd.1 (195F/26D)
- PREMIER LOCK Entry Door Lever Combo Lock Set with Deadbolt Set of 2, Keyed Alike, Stainless Steel, 2PK (LED03-2)
- ZORO SELECT Lever Lockset, Mechanical, GT Curved (GT148MIA626234ASASFL)
- SCHLAGE COMMERCIAL Satin Chrome Exit A25LEV626 (A25LEV626)
- ARROW Cylindrical Lock, RL12-SR-03-IC (RL12-SR-03-IC)
- American Imaginations Door Locks and Deadbolts