Shop All Keyed Entry Door Handles
American Imaginations
4-in. W Door Lock_
Mfr # AI-36357
Zoro # G709579170
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Handle Type Standard
- Lockset Finish Matte
- Length 2.3
- Material Zinc Alloy
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36357
- Zoro # G709579170
- UPC # 627622363575
- Country of Origin China
- Category Keyed Entry Door Handles
Dimensions
Length | 2.3 |
Width | 4 |
Details
Lockset Handle Type | Standard |
Lockset Finish | Matte |
Material | Zinc Alloy |
Color | Black |
Includes | Door Lock |
Weight | 2 |
Description
THIS PRODUCT INCLUDES: 1x door lock in black color. THE COVER SIZE PANEL ROSE OF THE LOCK IS 65MM 2-35 AND IT COMES IN A BLACK FINISH COLOR. IT IS DESIGNED TO SUIT VARIOUS STYLES SUCH AS CONTEMPORARY, COLONIAL, VICTORIAN, TRANSITIONAL, AND TRADITIONAL.THIS LOCK IS VERSATILE AND CAN BE INSTALLED ON BOTH RIGHT-HANDED AND LEFT-HANDED DOORS. IT IS SPECIFICALLY DESIGNED FOR INTERIOR DOORS AND IS SUITABLE FOR USE IN BATHROOMS, KITCHENS, BEDROOMS, AND CHILDRENS ROOMS. IT IS A KEYLESS LOCK, MEANING YOU CAN TURN THE BUTTONS FROM THE INSIDE, AND IN CASE OF AN EMERGENCY, YOU CAN USE A COIN TO OPEN IT FROM THE OUTSIDE. THEY HAVE AN ATTRACTIVE AND SLEEK DESIGN AND DO NOT REQUIRE ANY LUBRICATION. INSTALLING THEM IS EXTREMELY EASY, AND THE PACKAGE INCLUDES INSTALLATION INSTRUCTIONS.THE LATCH OF THE LOCK IS ADJUSTABLE AND CAN BE SET TO EITHER 60MM 2-38 OR 70MM 2-34 IN LENGTH. IT IS COMPATIBLE WITH DOORS RANGING FROM 35MM TO 45MM 1-38 TO 1-34 IN THICKNESS. PLEASE NOTE THAT THE LATCH PLATE IS NOT REMOVABLE. This door lock features a curved shape with a transitional style. This product is made for door installation. DIY installation instructions are included in the box. This door lock is made with zinc alloy. The primary color of this product is black and it comes with black hardware. 4-in. Width left to right. 2.3-in. Depth back to front. 0.03-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 0.25 in. x 25 foot Roll, Black Spline 24 Pack (P 7530)
- BALDWIN Reserve Lifetime Brass Latches (8BR0310001)
- RICHELIEU HARDWARE 3-1/8 in. (80 mm) Center-to-Center Stainless Steel Contemporary Edge Pull (BP989880170)
- BLUM 95 Degree Soft-closing Inserta Half Overlay Thick Door Hinge (71B9690)
- SCHLAGE Antique Pewter Entrance Lever Lockset, Avanti (F51A AVA 620)
- TELL LC2681 CTL -Cortland Grade 2 Lever - Entrance US26D (TELL-CL102066)
- YALE 5300LN Grade 2 Cylindrical Lever Locks (MO5301LN 625)
- TOWNSTEEL Lever Lockset, Mechanical, Classroom (TRX-L-84-630)
- DEXTER BY SCHLAGE Door Lever Lockset, Mechanical, Storeroom (C2000-STRM-C-626-SFIC)
- KWIKSET Light Commercial Carson ENTR Door Lock S (438CNL-15S)
- SURE-LOC HARDWARE Sure-Loc Hardware Sage Entry Lever, Satin Nickel (SG107 15)
- American Imaginations Door Locks and Deadbolts