Shop All Passage Door Handles
American Imaginations
4-in. W Door Handle_
Mfr # AI-36420
Zoro # G309544790
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Residential/Non-Residential
- Includes Door Handle
- Lockset Handle Type Standard
- Finish Brushed
- Width 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36420
- Zoro # G309544790
- UPC # 627622364206
- Country of Origin China
- Category Passage Door Handles
Dimensions
Width | 4 |
Length | 2.5 |
Depth | 2.5 |
Details
For Use With | Residential/Non-Residential |
Includes | Door Handle |
Lockset Handle Type | Standard |
Finish | Brushed |
Shape | L Shape |
Net Weight | 1.5 |
Color | Brushed Nickel |
Material | Stainless Steel |
Description
THIS PRODUCT INCLUDES: 1x door handle in brushed nickel color. THE SINGLE DUMMY LEVER FEATURE IS DESIGNED SPECIFICALLY FOR INTERIOR DOORS THAT REQUIRE A PUSHPULL FUNCTION WITHOUT A TURNING LOCK. IT CONSISTS OF A SINGLE LEVER HANDLE.CONSTRUCTED WITH A CLASSY AND STURDY DESIGN, IT MEETS THE ANSI GRADE 3 STANDARDS AND EXCEEDS 200,000 CYCLES, ENSURING DURABILITY. THE USE OF METAL MATERIAL ADDS STRENGTH, ENHANCES SECURITY, AND PROVIDES LONG-LASTING PERFORMANCE.THE CONTEMPORARY WAVE LEVER CAN BE EASILY INSTALLED ON LEFT-HANDED DOORS, OFFERING VERSATILITY IN ITS APPLICATION.WITH ITS BRUSHED NICKEL FINISH, THE WAVE LEVER ADDS A STYLISH ENHANCEMENT TO YOUR HOME DECOR. IT HAS A LEVER LENGTH OF 4.7 120MM AND A ROSETTE DIAMETER OF 2-12 65MM. This door handle features a l shape shape with a modern style. This product is made for door installation. DIY installation instructions are included in the box. This door handle is made with stainless steel. The primary color of this product is brushed nickel and it comes with brushed nickel hardware. 4-in. Width left to right. 2.5-in. Depth back to front. 0.03-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Rubber Cal "Elephant Bark" Rubber Flooring - 1/4 in. x 4 ft. x 12 ft. - Black (03_101_WAB)
- PAWLING Outside Corner Guard, Linen White, 9/20"W X 96"H (WC-101-0-301)
- TRANS ATLANTIC CO. 4 in. Double Acting Spring Hinge Primed for Paint (Set of 2) (DH-TAN5004-USP)
- EMTEK Flat Black Pull 86456US19 (86456US19)
- AMERICAN IMAGINATIONS 4.7-in. W Door Handle_ (AI-36493)
- PRIME-LINE French Colonial Door Levers, Heavy Weighted Casting Design, Brass Finish 1 Set (E 2660)
- BALDWIN ESTATE Lever Lifetime Satin Nickel Door Levers Lifetime Satin Nickel 5141 (5141.056.MR)
- KWIKSET Lisbon Round Passage Door Lock w/6AL Lat (720LSLRDT-514)
- FALCON Lever Lockset, Mechanical, Passage, Grd. 2 (B101S D 613)
- MASTER LOCK Lever Lockset, Mechanical, SLC Angled (SLCHPG26D)
- SCHLAGE Grade 2 Passage Cylindrical Lock with Field Selectable Vandlgard, Athens Lever, Non-Keyed, Satin Chr (ALX10 ATH 626AM)
- American Imaginations Passage Door Handles