Shop All Drain Components
American Imaginations
4 in. Silver Stainless Steel Floor Drain Cover
Mfr # AI-38030
Zoro # G410835985
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains Stainless Steel
- Color - Drains Silver
- Length (In.) 0.5 in
- Finish Polished
- Shape - Drains Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-38030
- Zoro # G410835985
- UPC # 627622380305
- Country of Origin Canada
- Category Drain Components
Dimensions
Length (In.) | 0.5 in |
Width | 4 in |
Details
Material of Construction - Drains | Stainless Steel |
Color - Drains | Silver |
Finish | Polished |
Shape - Drains | Round |
Includes | Floor Drain Cover |
For Use With | Residential/Non-Residential |
Description
THIS PRODUCT INCLUDES: 1x floor drain cover in silver color. THE 4 INCH FLOOR DRAIN COVER IS CONSTRUCTED FROM DURABLE STAINLESS STEEL MATERIAL, ENSURING ITS LONGEVITY AND RESISTANCE TO CORROSION. WITH A CONVENIENT SNAP-IN DESIGN, IT EASILY FITS INTO 4-INCH FLOOR DRAINS, SIMPLIFYING INSTALLATION AND MAINTENANCE. ITS STAINLESS STEEL COMPOSITION NOT ONLY PROVIDES STRENGTH BUT ALSO MAKES IT SUITABLE FOR USE IN VARIOUS ENVIRONMENTS, INCLUDING COMMERCIAL KITCHENS AND BATHROOMS. THIS DRAIN COVER EFFECTIVELY PREVENTS DEBRIS, SUCH AS HAIR AND FOOD PARTICLES, FROM ENTERING THE DRAIN, HELPING TO MAINTAIN PROPER DRAINAGE AND PREVENT BLOCKAGES. ITS SLEEK STAINLESS STEEL FINISH ADDS A POLISHED LOOK TO FLOOR DRAINS WHILE SERVING A PRACTICAL PURPOSE IN KEEPING DRAINAGE SYSTEMS CLEAN AND FREE-FLOWING. This floor drain cover features a round shape with a modern style. This product is made for drop in installation. DIY installation instructions are included in the box. This floor drain cover is made with stainless steel. The primary color of this product is silver and it comes with silver hardware. 4-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTOCO Toilet Seat, With Cover, Slow Close Toilet Seat, Elongated, White (GR3800SC-001)
- THRIFCO PLUMBING Universal Porcelain Lever Handle, COLD with Chrome Base, Price (9400017)
- LEGEND VALVE 2 T-303 OSY CAST IRON GATE VLV (116-121)
- AMERICAN STANDARD Dual Handle 8" Mount, Commercial Mty Ws, Polished chrome (6540.170.002)
- AMERICAN IMAGINATIONS 11 in. Unique Chrome Beaded Chain (AI-38331)
- AMERICAN IMAGINATIONS 4 in. x 4 in. Abs P-Trap (AI-35464)
- AMERICAN IMAGINATIONS 1.5 in. x 1.5 in. Abs P-Trap (AI-35461)
- AMERICAN IMAGINATIONS 3 in. Black ABS Drop In Floor Drain (AI-38042)
- ZURN LC-PS - 4" ABS Adapter (LC-PS)
- GROHE Universal Pop-Up Waste Infiniti Brushed (28957EN0)
- WATCO Univ. NuFit Push Pull Bath Stopper w-Grid Strain, Innovator Overflow Silicone, 2-P, Kit (948700-PP-BZ-G-2P)
- American Imaginations Drain Components