Shop All Fastener Caps & Plugs
American Imaginations
4 in. Round ABS Permanent Cap in Modern Style
Mfr # AI-38782
Zoro # G110794285
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material ABS
- Includes ABS Permanent Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38782
- Zoro # G110794285
- UPC # 627622387823
- Country of Origin Canada
- Category Fastener Caps & Plugs
Details
Color | Black |
Material | ABS |
Includes | ABS Permanent Cap |
Description
THIS PRODUCT INCLUDES: 1x abs permanent cap in black color. AN ABS PERMANENT CAP WITH A HUB DESIGN IS A PLUMBING ACCESSORY USED TO SEAL THE END OF AN ABS PIPE PERMANENTLY. THIS CAP PROVIDES A SECURE AND WATERTIGHT CLOSURE FOR THE PIPE, ENSURING THE INTEGRITY OF THE PLUMBING SYSTEM. ABS PERMANENT CAPS WITH HUB CONNECTIONS ARE COMMONLY EMPLOYED IN CONSTRUCTION AND PLUMBING PROJECTS FOR SEALING OFF UNUSED OR TERMINATED PIPE SECTIONS EFFECTIVELY. This abs permanent cap features a round shape with a modern style. This product is made for cap installation. DIY installation instructions are included in the box. This abs permanent cap is made with abs. The primary color of this product is black and it comes with black hardware. 4-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/32" x 1" Brass Cotter Pins 40PK (61243)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 1 in Wd, Black (191051)
- AMPG Shoulder Screw, 3A Thr Sz, 1/2 Thr Lg, 3/4 in Shoulder Lg, 316 Stainless Steel (STR60238C12)
- ZORO SELECT Heavy Hex Nut, 1/4"-20, 316 Stainless Steel, Not Graded, Plain, 15/64 in Ht, 50 PK (U55081.025.0001)
- MIDWEST FASTENER Screw Cap, #10 Dia, Brown, Plastic 20 PK (32798)
- MIDWEST FASTENER Socket Spoke Screw Cap, 7 mm Dia, White, Nylon 20 PK (38542)
- KWIKSET Contemporary Screw Cap Cover (81696-005)
- ZORO SELECT Self-Adhesive Screw Cap, 9/16 in Dia, Folkstone Gray, PVC 52 PK (FCSP916LG 250 FC.SP.1SH916.LG)
- DELTANA Button Spoke Screw Cap, 1 in Dia, Solid Brass (SCF100U10B)
- MIDWEST FASTENER Screw Cap, 24 mm Dia, White, Plastic 15 PK (38627)
- NEWPORT FASTENERS Socket Spoke Pipe Plug, 3/4 in Dia, Brass Plain, 100 PK (578441-100)
- American Imaginations