Shop All Flashings
American Imaginations
4 in. Plastic Black Roof Flashing-Thermoplastic
Mfr # AI-38835
Zoro # G710535448
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 4 in
- Construction Material Plastic
- Includes Roof Flashing-Thermoplastic
- For Use With Residential/Non-Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-38835
- Zoro # G710535448
- UPC # 627622388356
- Country of Origin Canada
- Category Flashings
Dimensions
Width (In.) | 4 in |
Details
Construction Material | Plastic |
Includes | Roof Flashing-Thermoplastic |
For Use With | Residential/Non-Residential |
Description
THIS PRODUCT INCLUDES: 1x roof flashing-thermoplastic in black color. THE 4 ROOF FLASHING, CONSTRUCTED FROM DURABLE THERMOPLASTIC MATERIAL, BOASTS A SUBSTANTIAL BASE WITH DIMENSIONS OF 16 X 14. ITS DESIGN ALLOWS IT TO EFFECTIVELY ACCOMMODATE ROOF PENETRATIONS AT ANGLES OF UP TO 45 DEGREES, MAKING IT A VERSATILE CHOICE FOR VARIOUS ROOFING APPLICATIONS. WITH A 4 SIZE, THIS ROOF FLASHING IS PERFECTLY SUITED FOR SEALING AND SECURING ROOF PENETRATIONS OF SIMILAR DIMENSIONS, ENSURING A ROBUST BARRIER AGAINST WATER LEAKS AND POTENTIAL DAMAGE. THE THERMOPLASTIC COMPOSITION GUARANTEES ITS LONG-LASTING DURABILITY AND RESISTANCE TO HARSH WEATHER CONDITIONS, MAINTAINING ITS EFFECTIVENESS OVER TIME. WHEN IT COMES TO SAFEGUARDING YOUR ROOF, THE 4 ROOF FLASHING IS A RELIABLE AND STURDY SOLUTION. This roof flashing-thermoplastic features a square shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This roof flashing-thermoplastic is made with plastic. The primary color of this product is black and it comes with black hardware. 4-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANARM Shutter Mount Exhaust Fan, 20", 2 Speed, 3300/2900 cfm, 115V (XFS20)
- SUPCO Access Fitting, SF9614 (SF9614)
- WHITE-RODGERS 1609-105 Refrigeration Temp Control, Close on Rise, 120/240VAC (16 09 105S1)
- ILIVING Three-Speed Fan Air Filtration System with Remote, Ceiling Hung or Portable on Wheels, 1025 CFM (ILG8AF8000)
- MASTER FLASH Pipe Boot, 6" to 11" Pipes, Bk (RD701BA)
- STICKY SITUATION 0.33 x 75 ft. Flashing Tape Roll White (ST3305035)
- AMERIMAX HOME PRODUCTS 70010 Flash Roll Galvanized Valley, 10 In. x 50 ft. (AM386168)
- AMERIMAX HOME PRODUCTS 14x10' ALU Flashing (66314)
- 3M FLASHING TAPE 9""W 75'L (8067-9)
- DURAVENT 7" BVENT Tall Cone Flat Roof Flashing (7BVFF)
- AMERIMAX HOME PRODUCTS Flashing Alum10X10Wh/Brn (69410)
- American Imaginations Flashings