Shop All Flashings
American Imaginations
4 in. Plastic Black Flexible Roof Flashing-Thermoplastic
Mfr # AI-38837
Zoro # G510535471
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Residential/Non-Residential
- Includes Flexible Roof Flashing-Thermoplastic
- Width (In.) 4 in
- Construction Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38837
- Zoro # G510535471
- UPC # 627622388370
- Country of Origin Canada
- Category Flashings
Dimensions
Width (In.) | 4 in |
Details
For Use With | Residential/Non-Residential |
Includes | Flexible Roof Flashing-Thermoplastic |
Construction Material | Plastic |
Description
THIS PRODUCT INCLUDES: 1x flexible roof flashing-thermoplastic in black color. THE 4 FLEXIBLE THERMOPLASTIC ROOF FLASHING, BOASTING DIMENSIONS OF 20 X 20, OFFERS VERSATILITY AND DURABILITY FOR VARIOUS ROOFING APPLICATIONS. WITH A GENEROUS 4 SIZE, IT IS WELL-SUITED FOR ACCOMMODATING LARGER ROOF PENETRATIONS. THIS FLASHING IS DESIGNED TO BE FLEXIBLE, MAKING IT ADAPTABLE TO DIFFERENT ROOF CONFIGURATIONS AND PITCHES. ITS THERMOPLASTIC CONSTRUCTION ENSURES RESILIENCE AGAINST WEATHER CONDITIONS, AND IT CAN EFFECTIVELY HANDLE CONTINUOUS HEAT, MAKING IT RELIABLE IN VARIOUS ENVIRONMENTS. THE 4 FLEXIBLE THERMOPLASTIC ROOF FLASHING IS A PRACTICAL CHOICE FOR MAINTAINING A WATERTIGHT SEAL AROUND LARGER PIPES OR VENTS ON YOUR ROOF. This flexible roof flashing-thermoplastic features a unique shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This flexible roof flashing-thermoplastic is made with plastic. The primary color of this product is black and it comes with black hardware. 4-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME Cover Plate, Wall Mount, White, Plastic (32003796-001)
- BROWNING MFG. BROWNING V BELT, , 1/2 X 20 IN (4L200)
- FIELD CONTROLS Cw-125 Clearwave Water (CW-125)
- JOHNSON CONTROLS Knob (KNB20A-602R)
- OATEY Oatey No-Calk 12 in. W X 15 in. L Galvanized Steel Flashing Silver (11880)
- MASTER FLASH Pipe Boot, 9-1/2" to 20-1/2" Pipes, Bk (SQ901BA)
- OATEY Roof Flashing, Pipe Size 4 In (11911)
- PORTALS PLUS Flashing (4YN40)
- AMERIMAX HOME PRODUCTS 4"X50' Galv Flashing (70004)
- AMERIMAX HOME PRODUCTS 8 in. W X 50 ft. L Aluminum Flashing Silver (68108)
- SELKIRK Flashing Roof 8In Adj 6-12/12 (208830)
- American Imaginations Flashings