Shop All Split Bolt Connectors
American Imaginations
4 in. Copper Brushed Split Bolt Connector
Mfr # AI-37291
Zoro # G410535441
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Overall Length 0.5 in
- Width 4 in
- Includes Split Bolt Connector
- Finish Brushed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37291
- Zoro # G410535441
- UPC # 627622372911
- Country of Origin Canada
- Category Split Bolt Connectors
Dimensions
Overall Length | 0.5 in |
Width | 4 in |
Details
Material | Copper |
Includes | Split Bolt Connector |
Finish | Brushed |
Handle Type | Standard |
For Use With | Residential/Non-Residential |
Shape | Unique |
Weight | 0.5 lbs |
Install Type | Clamp |
Description
THIS PRODUCT INCLUDES: 1x split bolt connector in copper color. THE MAXIMUM WIRE SIZE COMPATIBLE WITH THE COPPER SPLIT BOLT CONNECTOR IS 4 AWG AMERICAN WIRE GAUGE. THIS SPECIFIC TYPE OF CONNECTOR IS WIDELY UTILIZED IN ELECTRICAL APPLICATIONS TO ESTABLISH SECURE CONNECTIONS OR TERMINATE WIRES. ITS UNIQUE DESIGN INVOLVES SPLITTING THE CONNECTOR, PLACING THE WIRES INSIDE, AND THEN TIGHTENING THE BOLT TO CREATE A DURABLE AND DEPENDABLE LINKAGE. THE DESIGNATION OF 4 AWG INDICATES THAT THE CONNECTOR IS SUITABLE FOR WIRES WITH A DIAMETER THAT CORRESPONDS TO THIS PARTICULAR GAUGE. THIS GAUGE IS COMMONLY EMPLOYED IN VARIOUS ELECTRICAL AND GROUNDING SCENARIOS. This split bolt connector features a unique shape with a modern style. This product is made for clamp installation. DIY installation instructions are included in the box. This split bolt connector is made with copper. The primary color of this product is copper and it comes with copper hardware. 4-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Ground Fault Products, Commercial Standard GFCI Receptacles, GFRST15U (SNAPGFTW83R)
- LEGRAND Power Cord - Power Nema 5-15-P - Male - Power Iec 320 En 60320 C13 - (48064)
- CARLING TECHNOLOGIES Rotary Switch, SP3T, 4 Connections (700-BL)
- PANDUIT Adhesive Mount With Acrylic Adh Tape 1" (100 Pack), 100PK (SGABM25-AT-C0)
- BURNDY Split-Bolt Connector, 1/0 str to 350kcmil (KSA350)
- BURNDY Split-Bolt Connector, 2 str to 2/0 str (KSU26)
- BURNDY Split-Bolt Connector, 8 str to 4 sol (KS20)
- ILSCO Aluminum Split Bolt Connector, Main, PK3 (AK-4/0-EC)
- BURNDY Split-Bolt Connector Kit, 6 str to 2 str (NATHAN 2)
- MIDWEST FASTENER #8 Copper Split Bolts 4PK (76204)
- BURNDY Split-Bolt Connector, 6 str to 2 sol (KS22)
- American Imaginations Lugs & Split Bolts